Zoro Homepage

M18 Flood Light + M18 XC5.0 Battery

  • Mfr # 2368-20, 48-11-1850

  • Zoro # G916045925


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Included Charger
No
Tool Width
7 7/8 in
Minimum Brightness Level
400 lm
Lamp Life Battery Capacity Rating
5 Ah
Water Penetration Rating
IP54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2368-20, 48-11-1850
Zoro #
G916045925
UPC #
045242853847
Country of Origin
Multiple

Dimensions

Tool Width
7 7/8 in
Tool Height
6 13/16 in
Tool Length
9 5/8 in

Details

Included Charger
No
Minimum Brightness Level
400 lm
Lamp Life Battery Capacity Rating
5 Ah
Water Penetration Rating
IP54
Compatible Battery Model Number
M18 Batteries
Lamp Life at Maximum Lumens Rating
3 hr
Features
Integrated Hook, Magnets, Keyholes, Powered by M18(TM) REDLITHIUM(TM) Batteries or 120V AC Extension Cord, Protected Light head Folding
Head Type
Rotating
Product Type
Site Light
Maximum Head Rotation Angle
270 Degrees
Focus
Adjustable, Flood
Replacement Lamps
No
Wireless Tool Tracking
No
Cordless Tool Kit Contents
Bare Tool, (1) Battery
Number of Batteries Included
1
Mount Type
Hanging, Portable, Stand
Number of Light Output Modes
9
Voltage
18 V
Series
ROVER
Maximum Brightness Level
4,500 lm
Battery Model Number
35GJ99
Compatible Charger Model Number
M18 Chargers
Power Source
Cordless
Item
Flood Light and Battery
Tool Weight
6.75 lb
Brightness Level
400 lm, 500 lm, 650 lm, 800 lm, 1,200 lm, 1,300 lm, 2,000 lm, 3,000 lm, 4,500 lm
Light Output Mode
High / Medium / Low All Lights, High / Medium / Low Middle Light, High / Medium / Low Outer Lights
Battery Platform
M12(TM) REDLITHIUM(TM)
Standards
UL Listed
Battery Capacity
5.0 Ah
Lamp Type
LED

Description

Work Light Kit, Battery Platform M12(TM), Series ROVER, Light Output Mode High, Low, Medium, Brightness Level 4,500 lm, Maximum Brightness Level 4,500 lm, Minimum Brightness Level 400 lm, Mount Type Hook, Keyhole, Magnetic, Maximum Height 6 13/16 in, Light Distribution 110 Degrees , Head Type Rotating, Maximum Head Rotation Angle 270 Degrees , Cordless Tool Kit Contents Bare Tool, (1) Battery, Battery Capacity (1) 5.0 Ah, Run Time 3 hr, Voltage 18V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.