Zoro Homepage

M18 FORCE LOGIC 10 Ton Knockout Tool 1/2" to 2" Kit

  • Mfr # 2676-22

  • Zoro # G7582391


product price: $1,999.00
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Max. Operating Force
10T
Max. Capacity Mild Steel
10 ga
Max. Capacity Stainless Steel
12 ga
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2676-22
Zoro #
G7582391
UPC #
045242324712
Country of Origin
China

Dimensions

Tool Length
13 5/8 in
Overall Length
13 5/8 in
For Maximum Steel Thickness
12 ga
Die Sizes included
(1) 3/4 in Die; (1) 2 in Die; (1) 1 1/4 in Die; (1) 1 1/2 in Die; (1) 1 in Die
Maximum Round Hole Diameter
6 in
For Maximum Stainless Steel Thickness
14 ga

Description

Knockout Tool Kit, Voltage 18V DC, For Maximum Stainless Steel Thickness 14 ga, For Maximum Steel Thickness 12 ga, Punching Capacity in Mild Steel 6 in, Punching Capacity in Stainless Steel 6 in, Dies Included Dies Included, Battery Capacity (2) 3.0 Ah, Maximum Punching Pressure 10 ton, Number of Batteries Included 2, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Brushless Motor No, Battery Model No. 48-11-1828, Battery Series M18(TM) REDLITHIUM(TM), Charger Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.