Zoro Homepage

M18 FORCE LOGIC 10T Knockout Tool 1/2" - 4" Kit + M12 600 MCM Cable Cutter Kit

  • Mfr # 2676-23, 2472-21XC

  • Zoro # G9136545


product price: $2,897.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V, 18 V
Max. Operating Force
10 ton
Max. Capacity Mild Steel
10 ga
Max. Capacity Stainless Steel
12 ga
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2676-23, 2472-21XC
Zoro #
G9136545
UPC #
045242324729
Country of Origin
China

Dimensions

Tool Length
13-5/8 in

Details

Item
Cordless Combination Kit
Voltage
12 V, 18 V
Max. Operating Force
10 ton
Max. Capacity Mild Steel
10 ga
Max. Capacity Stainless Steel
12 ga
Cordless Tool Battery Type
Li-Ion
Series
M18; M12
Battery Pack Replacement
2PYZ8
Tool Weight
7.1 lb
Charger Replacement
23Y581
Features
Quick Connect Alignment System: Delivers The Easiest Set-Up, Speeds Up Repetitive Punching, and Enables The Clearest View of The Work Surface, Powerful Hydraulic System Punches Up to 4 in Holes In 12 ga Stainless Steel, Works with All Major Brands of Punches and Dies
Battery Capacity
(1) 2.0 Ah, (1) 3.0 Ah
Includes
1 1/2 in Die, 1 1/2 in Punch, 1 1/4 in Die, 1 1/4 in Punch, 1 1/8 in Draw Stud, 1 in Die, 1 in Punch, 1/2 in Stainless Steel Die, 1/2 in Stainless Steel Punch, 2 1/2 in Die, 2 1/2 in Punch, 2 in Die, 2 in Punch, 3 1/2 in Die, 3 1/2 in Punch, 3 in Die, 3 in Punch, 3/4 in Die, 3/4 in Draw Stud, 3/4 in Draw Stud Set, 3/4 in Punch, 4 in Die, 4 in Punch, 7/16 in Draw Stud, Ball Stud, Coupler, Quick Connect Collar
Corded/Cordless
Cordless
Included Charger
23Y581
Battery Included
Yes
Charger
48-59-1812, 48-59-2401
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (2) Chargers
Case Included
(3) Carrying Cases
Wireless Tool Tracking
No
Number of Batteries Included
2
Number of Tools
2
Battery Model No.
48-11-1820, 48-11-2420
Battery Series
M18(TM) REDLITHIUM(TM)
Power Source
Cordless
Cordless Tools Included
Cable Cutter, Knockout Tool
Battery Manufacturing Model Number
48-11-1820, 48-11-2420
Battery Chemistry
Li-Ion
Tool Series
M12(TM), M18(TM)
Charger Manufacturing Model Number
48-59-1812, 48-59-2401
Includes Case
Case Included
All Product Types Included
Cable Cutter, Knockout Tool

Description

Cordless Combination Kit, Cordless Tools Included Cable Cutter, Knockout Tool, Voltage 12 V, 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 2.0 Ah, (1) 3.0 Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.