Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FORCE LOGIC 10T Knockout Tool 1/2" - 4" Kit + PACKOUT Compact Organizer

  • Mfr # 2676-23, 48-22-8435

  • Zoro # G308864349


product price: $2,335.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
(2) 3 Ah
Voltage
18V DC
Punching Capacity in Mild Steel
6 in
Dies Included
Dies Included
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2676-23, 48-22-8435
Zoro #
G308864349
UPC #
045242324729
Country of Origin
Multiple

Dimensions

For Maximum Stainless Steel Thickness
14 ga
For Maximum Steel Thickness
12 ga

Details

Item
Knockout Tool and Organizer
Battery Capacity
(2) 3 Ah
Voltage
18V DC
Punching Capacity in Mild Steel
6 in
Dies Included
Dies Included
Number of Batteries Included
2
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Brushless Motor
No
Maximum Punching Pressure
10 ton
Punching Capacity in Stainless Steel
6 in

Description

Knockout Tool and Organizer, Voltage 18V DC, For Maximum Stainless Steel Thickness 14 ga, For Maximum Steel Thickness 12 ga, Punching Capacity in Mild Steel 6 in, Punching Capacity in Stainless Steel 6 in, Dies Included Dies Included, Battery Capacity (2) 3.0 Ah, Maximum Punching Pressure 10 ton, Number of Batteries Included 2, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Brushless Motor No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.