Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FORCE LOGIC 12 Ton Kearney Linear Crimper Kit

  • Mfr # 2878K-22

  • Zoro # G110934759


product price: $5,499.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Includes
48-11-1820 M18(TM) REDLITHIUM(TM) CP2.0 Battery, 48-11-1850 M18(TM) REDLITHIUM(TM) XC5.0 Extended Capacity Battery Pack, 48-59-1812 M12(TM) Multi-Voltage Charger, M18(TM) FORCE LOGIC(TM) 12T Inline Kearney Crimper, M18(TM) Multi-Voltage Charger
Crimping Force
12 ton
Tool Weight
15.8 lb
Tool Length
5.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2878K-22
Zoro #
G110934759
UPC #
045242576753
Country of Origin
China

Dimensions

Tool Length
5.6 in
Overall Width
3.5 in
Overall Height
5.6 in
Overall Length
21.5 in
Width
3.5 in

Details

Item
Crimper Kit
Voltage
18 V
Includes
48-11-1820 M18(TM) REDLITHIUM(TM) CP2.0 Battery, 48-11-1850 M18(TM) REDLITHIUM(TM) XC5.0 Extended Capacity Battery Pack, 48-59-1812 M12(TM) Multi-Voltage Charger, M18(TM) FORCE LOGIC(TM) 12T Inline Kearney Crimper, M18(TM) Multi-Voltage Charger
Crimping Force
12 ton
Tool Weight
15.8 lb
Standards
UL Listed
Features
Compatible with all Industry Standard Kearney Dies, Compatible with the Entire M18(TM) System, Hydraulic System Optimized for Consistent Performance from -4 deg to 140 deg F, Instant Verification of Successful Cycle with Green LED, Longer Life with POWERSTATE(TM) Brushless Motor and Weather Protected Electronics that Keep Dirt, Dust, and Moisture out, Most Balanced Inline Design Delivers Maximum Control, Pre-Crimp Battery Check Automatically Ensures Enough Charge to Complete each Crimp, Predictive Force Monitoring (PFM(TM)) Ensures Full Pressure, Pull Pin Die Retention System Allows for Fast, Toolless Die Changes, Records and Stores Every Crimp Made for Professional Report Building Through One Key(TM)
Color
Black, Red
Material
Glass-Filled Nylon
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Number of Batteries Included
2
Included Charger Part Number
Mfr. No. 48-59-1812
Crimp Head Type
Die
Battery Model Number
48-11-1820
Head Style
Rotating
Compatible Charger Manufacturer Part Number
48-59-1812
Includes Dies
No
Power Source
Cordless
Tool Series
M18(TM) FORCE LOGIC(TM)
Includes Charger
Yes
Charger Model Number
48-59-1812
Wireless Technology
ONE-KEY
Includes Batteries
Yes
Compatible Die Type
12T
Head Rotation
340 Degrees
Compatible Battery Manufacturer Part Number
48-11-1820
Included Battery Part Number
Mfr. No. 48-11-1820
Battery Platform
M18
Maximum Copper Lug Crimping Capacity
600 kcmil
Minimum Aluminum Lug Crimping Capacity
8 AWG
Number of Dies Included
0
Maximum Aluminum Lug Crimping Capacity
350 kcmil
Minimum Copper Lug Crimping Capacity
8 AWG
Handle Type
Inline

Description

The MILWAUKEE M18 FORCE LOGIC 12T Kearney Linear Crimper is The Fastest Way To Crimp. Equipped with fully enclosed high-speed hydraulics, a POWERSTATE Brushless Motor, REDLINK Electronics, and MILWAUKEE REDLITHIUM Batteries, the 12-ton crimper provides the fastest application speed and unmatched reliability in the toughest conditions. The crimper's linear design and 340Ú° of head rotation allow for one-handed use in multiple orientations. An enlarged trigger and electronic release button enable both left and right-handed users to easily operate the tool while wearing Class 3 gloves. Pull pin die retention system allows for fast, toolless die changes. Predictive Force Monitoring (PFM) constantly measures output force to deliver the fastest crimp speeds across all connector types and sizes and ensures full pressure is reached every time. A pre-crimp battery check confirms that the battery has enough charge to complete a full crimp. Full compatibility with all industry-standard Kearney dies allows you to use the dies already on your truck. The 12 ton hydraulic crimper is integrated with MILWAUKEE ONE KEY Technology, giving the crimper the ability to store real-time crimp data.


  • PREDICTIVE FORCE MONITORING (PFM) ensures full pressure
  • Most balanced inline design delivers maximum control
  • Fastest 12T crimper for 12T Kearney dies
  • Inline design and 340Ã1Ã...¡ rotating head provides easy access in tight spaces
  • Pull pin die retention system allows for fast, toolless die changes
  • Compatible with all industry standard Kearney dies
  • Pre-crimp battery check automatically ensures enough charge to complete each crimp
  • Instant verification of successful cycle with green LED
  • Hydraulic system optimized for consistent performance from -4Ã1Ã...¡ to 140Ã1Ã...¡ F
  • Longer life with POWERSTATE brushless motor & weather protected electronics that keep dirt, dust, & moisture out

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.