Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FORCE LOGIC 5 in Underground Cable Cutter w/ Wireless Remote

  • Mfr # 2875R-21

  • Zoro # G515555009


product price: $7,699.00
/ea
Free Shipping & Returns

Key Features

Features
A Green LED on the Wireless Remote Gives a Positive Indication that the Tool is Done Cutting, Delivering a Safer Way to Cut Remotely, After Set-Up, Cablemen can Arm the Remote Cutter and Move Away from the Cutting Area, The Head of the Cutter Rotates and the Quick Turn-to-Close Style Latch Pin is Easily Opened or Secured, The Wireless Remote Communicates with the Tool Via a Mutually Exclusive Connection, Eliminating the Potential for other Smart Devices to Connect to the Tool
Handle Type
D-Handle
Compatible Wire/Cable Type
Aluminum Power Cable, Armored Cable, Communications Cable, Copper Cable, Lead Sheath Cable
Power Source
Cordless
Maximum Compatible Wire/Cable Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2875R-21
Zoro #
G515555009
UPC #
045242737697
Country of Origin
China

Dimensions

Maximum Compatible Wire/Cable Diameter
5 in

Details

Item
Cable Cutter
Features
A Green LED on the Wireless Remote Gives a Positive Indication that the Tool is Done Cutting, Delivering a Safer Way to Cut Remotely, After Set-Up, Cablemen can Arm the Remote Cutter and Move Away from the Cutting Area, The Head of the Cutter Rotates and the Quick Turn-to-Close Style Latch Pin is Easily Opened or Secured, The Wireless Remote Communicates with the Tool Via a Mutually Exclusive Connection, Eliminating the Potential for other Smart Devices to Connect to the Tool
Handle Type
D-Handle
Compatible Wire/Cable Type
Aluminum Power Cable, Armored Cable, Communications Cable, Copper Cable, Lead Sheath Cable
Power Source
Cordless
Cutting Head Type
Guillotine
Includes
Charger Included
Head Rotation
180 Degrees
Includes Batteries
Yes
Cutting Capacities
5 in Diameter Cable
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Battery Platform
M18(TM)
Voltage
18 V
Number of Batteries Included
1
Battery Capacity
8.0 Ah
Material
Molded Plastic, Steel
Color
Black, Red
Cordless Tool Battery Type
Lithium-Ion (Li-ion)
Number of Batteries Required
1

Description

Cable Cutter, Battery Platform M18(TM), Product Type Cable Cutter, Cutting Capacities 5 in Diameter Cable, Handle Type D-Handle, Cutting Head Type Guillotine, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Battery Capacity 8 Ah, Includes Batteries Yes, Voltage 18 V, Maximum Compatible Wire/Cable Diameter 5 in, Compatible Wire/Cable Type Aluminum Power Cable, Armored Cable, Communications Cable, Copper Cable, Lead Sheath Cable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.