Zoro Homepage

M18 FORCE LOGIC 6 Ton Linear Utility Crimper Kit with Kearney Jaw

  • Mfr # 2978-22K

  • Zoro # G501778511


product price: $2,799.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Includes
(2) REDLITHIUM CP2.0 Battery Packs, 6T Kearney Crimping Jaw, Multi-Voltage Charger, Utility Bag
Crimping Force
6 ton
Tool Weight
4.25 lb
Capacity Aluminum Lug - Crimper
750 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2978-22K
Zoro #
G501778511
UPC #
045242568505
Country of Origin
China

Dimensions

Maximum Compatible Wire/Cable Diameter
750 kcmil
Overall Length
19.9 in
Overall Height
5.1 in
Overall Width
2.8 in
Manufacturer Warranty Length
3 yr Battery, 5 yr Tool

Details

Item
Cordless Crimping Tool Kit
Voltage
18 V
Includes
(2) REDLITHIUM CP2.0 Battery Packs, 6T Kearney Crimping Jaw, Multi-Voltage Charger, Utility Bag
Crimping Force
6 ton
Tool Weight
4.25 lb
Capacity Aluminum Lug - Crimper
750 kcmil
Charger Replacement
Mfr. No. 48-59-1812
Handle Type
Inline
Auto-Cycle
Yes
Max. Crimping Force - Crimper
6 ton
Rotating Angle (Deg.)
340 Degrees
Head Style - Crimper
Inline
Approximate Cycle Time
2.5 sec
Battery Capacity
2 Ah
Cordless Tool Battery Type
Li-Ion
Includes - Cordless Crimper
(2) M18 Redlithium CP2.0 Battery (Mfr. No. 48-11-1820), 6T Utility Crimper and Cutter Bag (Mfr. No. 48-22-8277), M18 6T Kearney Crimping Jaw (Mfr. No. 49-16-KEAR), M18 and M12 Multi-Voltage Charger (Mfr. No. 48-59-1812)
Crimping Die Series
W Style
Capacity Copper Lug - Crimper
750 kcmil
Corded/Cordless
Cordless
Primary Application - Crimping
Cutting
Included Charger
Mfr. No. 48-59-1812
Minimum Aluminum Lug Crimping Capacity
8 AWG
Tool Series
FORCE LOGIC
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Included Battery Part Number
38D765
Head Rotation
340 Degrees
Crimping Capacities
1/2 in EHS Guy Wire, 1000 MCM Aluminum, 3/8 in Ground Rod, 3/8 in Rebar, 477 ACSR, 4/0 Line Taps, 750 MCM Copper
Battery Platform
M18
Compatible Battery Manufacturer Part Number
48-11-1820
Maximum Copper Lug Crimping Capacity
750 kcmil
Includes Charger
Yes
Number of Dies Included
0
Wireless Tool Tracking
Yes
Includes Batteries
Yes
Minimum Copper Lug Crimping Capacity
8 AWG
Wireless Technology
ONE-KEY
Includes Dies
Yes
Compatible Charger Manufacturer Part Number
48-59-1812
Compatible Die Type
Kearney
Crimp Head Type
Die
Charger Model Number
23Y581
Number of Batteries Included
2
Compatible Wire/Cable Type
ACSR, EHS Guy Wire, Ground Rod, Rebar
Head Style
Scissor
Power Source
Cordless
Battery Model Number
48-11-1820
Features
Compatible with M18(TM) System, Dual Electronic Release Buttons, For Use with Class 3 Gloves, Predictive Force Monitoring (PFM(TM)), Verification of a Successful Cycle with Green LED
Included Charger Part Number
23Y581
Maximum Aluminum Lug Crimping Capacity
750 kcmil
Cycle Time
2.5 sec
UL 486A-B Connection Capability
Milwaukee

Description

Cordless Crimping Tool Kit, Battery Platform M18, Maximum Copper Lug Crimping Capacity 750 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 750 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 6 ton, Compatible Die Type Kearney, Head Style Scissor, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Battery Capacity 2 Ah, Includes Batteries Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.