M18 FORCE LOGIC 6 Ton Pistol Utility Crimper (Tool Only)
Mfr # 2977-20
Zoro # G600690424
product price: $1,999.00
/ea
Free Shipping & Returns
Key Features
Voltage
18 V
Crimping Force
6 ton
Tool Weight
5.4 lb
Corded/Cordless
Cordless
Cordless Tool Battery Type
Li-Ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2977-20
Zoro #
G600690424
UPC #
045242568475
Country of Origin
China
Dimensions
Manufacturer Warranty Length
5 yr Tool
Overall Width
3.3 in
Minimum Compatible Wire/Cable Diameter
8 AWG
Overall Length
17.3 in
Overall Height
12.3 in
Maximum Compatible Wire/Cable Diameter
600 kcmil
Description
Cordless Crimping Tool Kit, Battery Platform M18, Maximum Copper Lug Crimping Capacity 600 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 350 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 6 ton, Compatible Die Type Not Applicable, Head Style Not Applicable, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Pistol Grip, Cordless Tool Kit Contents Bare Tool, Battery Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.