M18 FORCE LOGIC 6T Knockout Tool 1/2" - 4" Kit + M18 FUEL Compact Band Saw

  • Mfr # 2677-23, 2829-20

  • Zoro # G901800102


product price: $2,107.70
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Extreme Thick Metal 8/10 TPI Band Saw, M18 FORCE LOGIC 10T Knockout Tool Kit (2676-20)
Battery Capacity
2Ah
Number of Tools
2
Includes
1-1/8 in Draw Stud (49-16-2682), 3/4 in Draw Stud (49-16-2681), 7/16 in Draw Stud (49-16-2680), Carrying Case, Exact 1/2 in to 2 in Conduit Punches and Dies, EXACT 2-1/2 in Die (49-16-2672), EXACT 2-1/2 in Punch (49-16-2673), EXACT 3 in Die (49-16-2674), EXACT 3 in Punch (49-16-2675), EXACT 3-1/2 in Die (49-16-2676), EXACT 3-1/2 in Punch (49-16-2677), EXACT 4 in Die (49-16-2678), EXACT 4 in Punch (49-16-2679), EXACT Rapid Reset 3/4 in Draw Stud Set (49-16-2703), Extreme Thick Metal 8/10 TPI Band Saw Blade, M18 and M12 Multi-Voltage Charger (48-59-1812), M18(TM) REDLITHIUM CP2 Battery (48-11-1820), Quick Connect Alignment System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2677-23, 2829-20
Zoro #
G901800102
UPC #
045242501311
Country of Origin
China

Details

Voltage
18 V DC
Cordless Tools Included
Extreme Thick Metal 8/10 TPI Band Saw, M18 FORCE LOGIC 10T Knockout Tool Kit (2676-20)
Battery Capacity
2Ah
Number of Tools
2
Includes
1-1/8 in Draw Stud (49-16-2682), 3/4 in Draw Stud (49-16-2681), 7/16 in Draw Stud (49-16-2680), Carrying Case, Exact 1/2 in to 2 in Conduit Punches and Dies, EXACT 2-1/2 in Die (49-16-2672), EXACT 2-1/2 in Punch (49-16-2673), EXACT 3 in Die (49-16-2674), EXACT 3 in Punch (49-16-2675), EXACT 3-1/2 in Die (49-16-2676), EXACT 3-1/2 in Punch (49-16-2677), EXACT 4 in Die (49-16-2678), EXACT 4 in Punch (49-16-2679), EXACT Rapid Reset 3/4 in Draw Stud Set (49-16-2703), Extreme Thick Metal 8/10 TPI Band Saw Blade, M18 and M12 Multi-Voltage Charger (48-59-1812), M18(TM) REDLITHIUM CP2 Battery (48-11-1820), Quick Connect Alignment System
Series
M18(TM) FORCE LOGIC(TM)
Battery Included
38D765
Band Saw
55ZK43
Charger Included
Yes
Charger
23Y581
Item
Cordless Knockout Tool Kit
Power Source
Cordless
Green Environmental Attribute
Product is Rechargeable
Number of Batteries Included
2
Case Included
(1) Carrying Case
Battery Series
M18(TM) REDLITHIUM(TM)
Cordless Tool Kit Contents
EXACT 3-1/2 in Die (49-16-2676); Quick Connect Alignment System; EXACT 3-1/2 in Punch (49-16-2677); Extreme Thick Metal 8/10 TPI Band Saw Blade; EXACT 3 in Die (49-16-2674); Exact 1/2 in - 2 in Conduit Punches and Dies; EXACT 2-1/2 in Punch (49-16-2673); EXACT 3 in Punch (49-16-2675); EXACT 2-1/2 in Die (49-16-2672); EXACT 4 in Punch (49-16-2679); M18 & M12 Multi-Voltage Charger (48-59-1812); EXACT Rapid Reset 3/4 in Draw Stud Set (49-16-2703); EXACT 4 in Die (49-16-2678); 7/16 in Draw Stud (49-16-2680); 1-1/8 in Draw Stud (49-16-2682); 3/4 in Draw Stud (49-16-2681); M18(TM) REDLITHIUM CP2 Battery (48-11-1820); Carrying Case
Battery Model No.
48-11-1828
Battery Manufacturing Model Number
48-11-1828
All Product Types Included
Portable Band Saw
Includes Case
Case Included
Battery Chemistry
Li-Ion

Description

Cordless Knockout Tool Kit, Cordless Tools Included Extreme Thick Metal 8/10 TPI Band Saw, M18 FORCE LOGIC 10T Knockout Tool Kit (2676-20), Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 2Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.