Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FORCE LOGIC 6T Knockout Tool 1/2" - 4" Kit + PACKOUT 3-Drawer Tool Box + PACKOUT Deep Organizer

  • Mfr # 2677-23, 48-22-8443, 48-22-8432

  • Zoro # G912845581


product price: $2,007.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
19
Includes
(1) Organizer, (1) Tool Box, (2) Carrying Cases, 1 1/8 in Draw Stud, 1/2 in to 4 in Punches and Dies, 3/4 in Draw Stud, 3/4 in Rapid Reset Draw Stud, 7/16 in Draw Stud
For Maximum Stainless Steel Thickness
14 ga
Die Sizes included
(1) 4 in Die; (1) 3 1/2 in Die; (1) 3 in Die; (1) 2 1/2 in Die
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger, (1) Tool Box, (1) Organizer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2677-23, 48-22-8443, 48-22-8432
Zoro #
G912845581
UPC #
045242501311
Country of Origin
Multiple

Dimensions

For Maximum Stainless Steel Thickness
14 ga
Die Sizes included
(1) 4 in Die; (1) 3 1/2 in Die; (1) 3 in Die; (1) 2 1/2 in Die
Overall Length
11 3/4 in
For Maximum Steel Thickness
14 ga
Maximum Round Hole Diameter
4 in

Details

Number of Pieces
19
Includes
(1) Organizer, (1) Tool Box, (2) Carrying Cases, 1 1/8 in Draw Stud, 1/2 in to 4 in Punches and Dies, 3/4 in Draw Stud, 3/4 in Rapid Reset Draw Stud, 7/16 in Draw Stud
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger, (1) Tool Box, (1) Organizer
Battery Capacity
(1) 2 Ah
Power Source
Cordless
Standards
UL Listed
Maximum Punching Pressure
6 ton
Brushless Motor
No
Application
Aluminum, Fiberglass and Plastic, Punching Conduit Sized Holes in Mild Steel
Dies Included
Dies Included
Minimum Hydraulic Flow
Not Specified
Punching Capacity in Stainless Steel
4 in
Number of Batteries Included
1
Battery Model No.
38D765
Battery Series
CP
Charger Included
Yes
Voltage
18V DC
Tool Weight
4.3 lb
Handle Orientation
Inline
Punching Capacity in Mild Steel
4 in
Operating Pressure
Not Specified
Item
Knockout Kit and Storage
Charger Model Number
23Y581
Features
Delivers the Easiest Set-Up, Enables the Clearest View of the Work Surface, Speeds Up Repetitive Punching
Series
M18 FORCELOGIC

Description

Knockout Tool Kit, Voltage 18V DC, For Maximum Stainless Steel Thickness 14 ga, For Maximum Steel Thickness 14 ga, Punching Capacity in Mild Steel 4 in, Punching Capacity in Stainless Steel 4 in, Dies Included Dies Included, Battery Capacity 2.0 Ah, Maximum Punching Pressure 6 ton, Number of Batteries Included 1, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, (1) Tool Box, (1) Organizer, Brushless Motor No, Battery Model No. 38D765, Battery Series M18(TM) REDLITHIUM(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.