Zoro Homepage

M18 FORCE LOGIC 6T Knockout Tool 1/2 in - 2 in Kit

  • Mfr # 2677-21

  • Zoro # G3113577


product price: $1,399.00
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Max. Operating Force
6T
Max. Capacity Mild Steel
10 ga
Max. Capacity Stainless Steel
14 ga
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2677-21
Zoro #
G3113577
UPC #
045242356348
Country of Origin
China

Dimensions

Tool Length
11 5/8 in
Overall Length
11 3/4 in
Maximum Round Hole Diameter
4 in
Die Sizes included
1/2 to 2 in Dies
For Maximum Stainless Steel Thickness
14 ga
For Maximum Steel Thickness
14 ga

Description

M18 FORCE LOGIC 6 Ton Knockout Tool 1/2"-2" Kit reduces the tedious steps of hole making, improving your speed and limiting your fatigue. This knockout punch tool is specifically designed to be the ideal mild steel punching tool. It is powerful enough to punch up to 4” holes in 14 gauge mild steel. It is also 40% lighter weight than other 6T knockouts available. The electrical knockout tool has a compact, right angle design that delivers you the best clearance in tight spaces. Quick Connect Alignment System provides you with easy set-up without the weight of the tool and speeds up repetitive punching. The tool is compatible with all MILWAUKEE EXACT punches and dies. The knockout dies are rated for both mild and stainless steel punching. Vivid red cross hairs provide you with accurate alignment and slug removal ports provide optimal slug removal. The gripping surface on the EXACT punches allows you to thread faster. The cordless 6-ton knockout tool delivers the Easiest Way to Punch.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.