Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FORCE LOGIC 6T Latched Linear Utility Crimper

  • Mfr # 2979-22

  • Zoro # G306132174


product price: $3,299.00
/ea
Free Shipping & Returns

Key Features

Capacity
8 AWG to 350 kcmil
Overall Length
17.25 in
Handle Type
Inline
Insulated
No
Features
Inline Design, Records & Stores Every Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2979-22
Zoro #
G306132174
UPC #
045242601103
Country of Origin
China

Dimensions

Overall Length
17.25 in
Manufacturer Warranty Length
2 yr Battery, 5 yr Tool
Overall Width
3 in
Maximum Compatible Wire/Cable Diameter
350 kcmil Aluminum, 600 kcmil Copper
Minimum Compatible Wire/Cable Diameter
8 AWG
Overall Height
3.75 in

Details

Item
Utility Crimper Kit
Capacity
8 AWG to 350 kcmil
Handle Type
Inline
Insulated
No
Features
Inline Design, Records & Stores Every Crimp
Material
Reinforced Nylon
Primary Crimping Application
Used for crimping electrical connecters on overhead and underground applications; Crimping
Battery Capacity
2 Ah
Includes
Carrying Case
Standards
UL Listed
Crimping Force
6 ton
Type
Specialty Crimper
Handle Color
Black, Red
Voltage
18 V
Tool Weight
6.3 lb
Crimping Capacities
8 AWG to 600 kcmil Copper Lug
Grip Material
Rubber
Includes Charger
Yes
Compatible Wire/Cable Type
ACSR, Aluminum, Copper
Minimum Copper Lug Crimping Capacity
8 AWG
Included Charger Part Number
23Y581
Includes Batteries
Yes
Battery Platform
M18
Compatible Charger Manufacturer Part Number
48-59-1812
Cordless Tool Kit Contents
Bare Tool, Charger, (2) Batteries
Head Rotation
340 Degrees
Battery Model Number
48-11-1820
Cycle Time
4.7 sec
Charger Model Number
23Y581
Included Battery Part Number
38D765
Wireless Technology
ONE-KEY
Compatible Die Type
W
Number of Dies Included
0
Crimp Head Type
Die
Compatible Connector Type
6T Latched Linear Crimper
Tool Series
M18
Head Style
C-Head
Includes Dies
No
Maximum Aluminum Lug Crimping Capacity
350 kcmil
Grip Style
Non-Slip
Minimum Aluminum Lug Crimping Capacity
8 AWG
Auto-Cycle
Yes
Power Source
Cordless
Compatible Battery Manufacturer Part Number
48-11-1820
Compatible Cable Designation
AAAC, AAC, ACSR, ACSS, Al, CU
Wireless Tool Tracking
Yes
Maximum Copper Lug Crimping Capacity
600 kcmil
Number of Batteries Included
2

Description

Utility Crimper Kit, Battery Platform M18, Maximum Copper Lug Crimping Capacity 600 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 350 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 6 ton, Compatible Die Type W, Head Style C-Head, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents Bare Tool, Charger, (2) Batteries, Battery Capacity 2 Ah, Includes Batteries Yes, Voltage 18 V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.