Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FORCE LOGIC 750 MCM Crimper Kit + M18 FORCE LOGIC CABLE CUTTER KIT

  • Mfr # 2779-22, 2672-21

  • Zoro # G9136520


product price: $6,997.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Includes
(1) Carabineer (42-70-0027), (1) Carrying Case (48-55-2778), Cordless Cable Cutter Kit (2672-21)
Crimping Force
12 ton
Series
M18™
Battery Capacity
5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2779-22, 2672-21
Zoro #
G9136520
UPC #
045242473786
Country of Origin
China

Details

Item
Cordless Crimping Tool Kit
Voltage
18 V
Includes
(1) Carabineer (42-70-0027), (1) Carrying Case (48-55-2778), Cordless Cable Cutter Kit (2672-21)
Crimping Force
12 ton
Series
M18™
Battery Capacity
5.0 Ah
Capacity Aluminum Lug - Crimper
8 AWG to 750 kcmil
Corded/Cordless
Cordless
Head Style - Crimper
C-Head
Rotating Angle (Deg.)
350
Approximate Cycle Time
2.0 sec
Includes - Cordless Crimper
(1) Battery (48-11-1850), (1) Battery Charger (48-59-1812), (1) Carabineer (42-70-0027), (1) Carrying Case (48-55-2778), Cordless Cable Cutter Kit (2672-21)
Capacity Copper Lug - Crimper
8 AWG to 750 kcmil
Included Charger
23Y581
Primary Application - Crimping
Electrical Wire and Cable Crimping
Max. Crimping Force - Crimper
12 ton
Charger Replacement
23Y581
Crimping Die Series
U Style
Auto-Cycle
Yes
Cordless Tool Battery Type
Li-Ion
Handle Type
Pistol
Included Charger Part Number
23Y581
Maximum Copper Lug Crimping Capacity
750 kcmil
Cycle Time
2 sec
Battery Model Number
48-11-1850
Minimum Copper Lug Crimping Capacity
8 AWG
Maximum Aluminum Lug Crimping Capacity
750 kcmil
Charger Model Number
23Y581
Number of Batteries Included
1
Minimum Aluminum Lug Crimping Capacity
8 AWG
Power Source
Cordless
Includes Charger
Yes
Includes Batteries
Yes
Head Rotation
350 Degrees
Included Battery Part Number
48-11-1850
Head Style
C-Head
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger

Description

Cordless Crimping Tool Kit, Maximum Copper Lug Crimping Capacity 750 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 750 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 12 ton, Head Style C-Head, Handle Type Pistol, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity 5 Ah, Includes Batteries Yes, Voltage 18 V, Power Source Cordless, Auto-Cycle Yes, Battery Model Number 48-11-1850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.