Zoro Homepage

M18 FORCE LOGIC CABLE CUTTER KIT + M18 HACKZALL Recip Saw

  • Mfr # 2672-21, 2625-20

  • Zoro # G2610890


product price: $2,147.99
/ea
Free Shipping & Returns

Key Features

Battery Included / Bare Tool
Battery Included
Voltage
18 V
Cutting Capacity/Material
1000 MCM Aluminum, 750 MCM Copper
Cordless Tool Battery Type
Li-Ion
Series
M18™ FORCELOGIC™
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2672-21, 2625-20
Zoro #
G2610890
UPC #
-
Country of Origin
China

Dimensions

Tool Length
14 in
Overall Length
14 in

Details

Item
Cordless Cable Cutter Kit
Battery Included / Bare Tool
Battery Included
Voltage
18 V
Cutting Capacity/Material
1000 MCM Aluminum, 750 MCM Copper
Cordless Tool Battery Type
Li-Ion
Series
M18™ FORCELOGIC™
Battery Pack Replacement
38D765
Green Environmental Attribute
Product is Rechargeable
Includes
M18 FORCE LOGIC Cable Cutter, M18 2.0Ah REDLITHIUM Compact Battery, M12 & M18 Multi-Voltage Charger, M18 Cu/Al Jaw, Hex Key, Carrying Case, EXTRA M18 HACKZALL
Features
Open Jaw In-Line Design, Blade Geometry, Anti-Spreading Jaw Design, 0 Degrees to 122 Degrees F Hydraulic System Performance, Brushless Motor, One Handed Operation, Automatic Jaw Opening
Tool Weight
4.7 lb
Battery Capacity
2.0Ah
Corded/Banded
Cordless
Max. Operating Force
6 ton
Corded/Cordless
Cordless
Battery Included
38D765
Cordless Tool Kit Contents
Battery Included
Power Source
Cordless
Cutting Capacities
1,000 MCM Aluminum, 750 MCM Copper
Included Battery Part Number
38D765

Description

Cordless Cable Cutter Kit, Cutting Capacities 1,000 MCM Aluminum, 750 MCM Copper, Cordless Tool Kit Contents Battery Included, Battery Capacity 2 Ah, Voltage 18 V, Features Open Jaw In-Line Design, Blade Geometry, Anti-Spreading Jaw Design, 0 Degrees to 122 Degrees F Hydraulic System Performance, Brushless Motor, One Handed Operation, Automatic Jaw Opening, Included Battery Part Number 38D765

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.