Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FORCE LOGIC 6 Ton Linear Utility Crimper (Tool Only)

  • Mfr # 2978-20

  • Zoro # G101778522


product price: $1,999.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Crimping Force
6 ton
Tool Weight
4.25 lb
Head Style - Crimper
Inline
Capacity Copper Lug - Crimper
750 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2978-20
Zoro #
G101778522
UPC #
045242568536
Country of Origin
China

Dimensions

Manufacturer Warranty Length
3 yr Battery, 5 yr Tool
Overall Height
5.1 in
Overall Width
2.8 in
Overall Length
19.9 in
Maximum Compatible Wire/Cable Diameter
750 kcmil

Details

Item
Cordless Crimping Tool Kit
Voltage
18 V
Crimping Force
6 ton
Tool Weight
4.25 lb
Head Style - Crimper
Inline
Capacity Copper Lug - Crimper
750 kcmil
Cordless Tool Battery Type
Li-Ion
Included Charger
No
Primary Application - Crimping
Cutting
Corded/Cordless
Cordless
Approximate Cycle Time
2.5 sec
Crimping Die Series
W Style
Handle Type
Inline
Capacity Aluminum Lug - Crimper
750 kcmil
Auto-Cycle
Yes
Max. Crimping Force - Crimper
6 ton
Rotating Angle (Deg.)
340 Degrees
Includes Charger
No
Maximum Copper Lug Crimping Capacity
750 kcmil
Maximum Aluminum Lug Crimping Capacity
750 kcmil
Minimum Copper Lug Crimping Capacity
8 AWG
Includes Dies
No
Wireless Tool Tracking
Yes
Crimp Head Type
Die
Includes Batteries
No
Head Rotation
340 Degrees
Tool Series
FORCE LOGIC
Cycle Time
2.5 sec
Battery Platform
M18
Minimum Aluminum Lug Crimping Capacity
8 AWG
Wireless Technology
ONE-KEY
Compatible Die Type
W
Features
Compatible with M18(TM) System, Dual Electronic Release Buttons, For Use with Class 3 Gloves, Predictive Force Monitoring (PFM(TM)), Verification of a Successful Cycle with Green LED
UL 486A-B Connection Capability
Milwaukee
Compatible Battery Manufacturer Part Number
48-11-1820
Crimping Capacities
1/2 in EHS Guy Wire, 1000 MCM Aluminum, 3/8 in Ground Rod, 3/8 in Rebar, 477 ACSR, 750 MCM Copper
Cordless Tool Kit Contents
Bare Tool
Number of Dies Included
0
Power Source
Cordless
Compatible Wire/Cable Type
ACSR, EHS Guy Wire, Ground Rod, Rebar
Compatible Charger Manufacturer Part Number
48-59-1812
Number of Batteries Included
0

Description

Cordless Crimping Tool Kit, Battery Platform M18, Maximum Copper Lug Crimping Capacity 750 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 750 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 6 ton, Compatible Die Type W, Head Style Not Applicable, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents Bare Tool, Battery Capacity Not Applicable, Includes Batteries No, Voltage 18 V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.