Zoro Homepage

M18 FORGE HD12 Battery+HO XC6.0 Battery

  • Mfr # 48-11-1813, 48-11-1865

  • Zoro # G815890541


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Wireless Tool Tracking
No
Battery Chemistry
Li-ion
Includes
(2) Batteries
Charger Included
No
Cordless Tool Kit Contents
(2) Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-1813, 48-11-1865
Zoro #
G815890541
UPC #
045242798025
Country of Origin
China

Details

Wireless Tool Tracking
No
Item
Batteries
Battery Chemistry
Li-ion
Includes
(2) Batteries
Charger Included
No
Cordless Tool Kit Contents
(2) Batteries
Automatic Shut-Off
No
Number of Batteries Included
2
Cordless Tool Battery Platform
M18(TM) REDLITHIUM(TM)
Battery Series
FORGE(TM) HD12.0; XC
Wireless Tracking System
No
Voltage
18 V
Battery Capacity
6 Ah, 12 Ah
For Use With
Milwaukee 18V Cordless Tools

Description

Battery Kit, Battery Capacity 6 Ah, 12 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 2, Voltage 18V DC, Cordless Tool Kit Contents (2) Batteries, Charger Input Voltage Not Applicable, Automatic Shut-Off No, Battery Series M18(TM) REDLITHIUM(TM) FORGE(TM), M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM), Cordless Tool Battery Platform M18(TM) REDLITHIUM(TM), Wireless Tool Tracking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.