M18 FORGE XC6.0 Battery 2-Pack
Mfr # 48-11-1861, 48-11-1861
Zoro # G012101471
product price: $457.99
/ea
Free Shipping & Returns
Key Features
Battery Capacity
6 Ah
Number of Batteries Included
2
Voltage
18 V
Charger Included
No
Battery Chemistry
Li-ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-11-1861, 48-11-1861
Zoro #
G012101471
UPC #
045242797387
Country of Origin
China
Dimensions
Overall Height
3 1/8 in
Overall Width
3 3/8 in
Overall Length
5 1/8 in
Details
Item
Batteries
Battery Capacity
6 Ah
Number of Batteries Included
2
Voltage
18 V
Charger Included
No
Battery Chemistry
Li-ion
Number of Cells
10
Weight
2.1 lb
Features
Fastest charging battery in its class, Longest life for the most recharges, Resistant housing for increased protection
Battery Series
XC
Automatic Shut-Off
No
Includes
(2) Batteries
For Use With
Milwaukee 18V Cordless Tools
Wireless Tool Tracking
No
Cordless Tool Battery Platform
M18(TM) REDLITHIUM(TM)
Wireless Tracking System
No
Cordless Tool Kit Contents
(2) Batteries
Included Charger
No
Charger Replacement
23Y581
Description
Battery Pack, Battery Capacity 6 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 2, Voltage 18V DC, Cordless Tool Kit Contents (2) Batteries, Included Charger Class Not Applicable, Charger Input Voltage Not Applicable, Automatic Shut-Off No, Number of Cells 10, Battery Series M18(TM) REDLITHIUM(TM) FORGE(TM), Cordless Tool Battery Platform M18(TM) REDLITHIUM(TM), IEC Code Number Not Applicable, Overall Height 3 1/8 in, Overall Length 5 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.