Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FORGE XC8.0 Battery Pack + M18 Dual Bay Simultaneous Super Charger

  • Mfr # 48-59-1815, 48-11-1881

  • Zoro # G512648209


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
8 Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
Yes
Battery Chemistry
Li-ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-59-1815, 48-11-1881
Zoro #
G512648209
UPC #
045242797783
Country of Origin
China

Dimensions

Overall Height
5 5/8 in
Overall Width
6 7/8 in
Overall Length
14 1/4 in

Details

Item
Battery Charger and Battery
Battery Capacity
8 Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
Yes
Battery Chemistry
Li-ion
Terminal Type
Not Specified
Automatic Shut-Off
No
Number of Cells
10
Cordless Tool Kit Contents
(1) Battery; (1) Charger
Included Charger Class
Extreme
Cordless Tool Battery Platform
M18(TM) REDLITHIUM(TM)
IEC Code Number
Not Specified
Charger Input Voltage
120V AC
Weight
5.5 lb
For Use With
Milwaukee M18(TM) Batteries
Features
COOL-CYLE(TM) Active Cooling System, Dual Bay Simultaneous Super Charger, REDLINK(TM) Intelligence
Includes
(1) Battery, (1) Charger
Battery Series
FORGE(TM) XC8.0
Wireless Tool Tracking
No
Charger Model
807VK9
Included Charger
807VK9
Compatible Manufacturer Part Number
Milwaukee M18(TM) Batteries

Description

Battery and Charger, Battery Capacity 8 Ah, Battery Chemistry Li-Ion, Charger Included Yes, Number of Batteries Included 1, Voltage 18V DC, Cordless Tool Kit Contents (1) Battery; (1) Charger, Included Charger Class Extreme, Charger Input Voltage 120V AC, Automatic Shut-Off No, Number of Cells 10, Battery Series M18(TM) REDLITHIUM(TM) FORGE(TM), Cordless Tool Battery Platform M18(TM) REDLITHIUM(TM), Overall Height 5 5/8 in, Overall Length 14 1/4 in, Overall Width 6 7/8 in, Weight 5.5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.