Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FORGE XC8.0 Battery Pack + M18 FUEL Compact Band Saw

  • Mfr # 2829-20, 48-11-1881

  • Zoro # G412648262


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Blade Length
35 3/8 in
Tool Length
17 29/32 in
Tool Weight
7.67 lb
Includes
(1) Extreme Thick Metal 8/10 TPI Band Saw Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2829-20, 48-11-1881
Zoro #
G412648262
UPC #
045242544417
Country of Origin
China

Dimensions

Blade Length
35 3/8 in
Tool Length
17 29/32 in
Cutting Width - Maximum
3 1/4 in
Cutting Diameter - Maximum
3 1/4 in
Cutting Length - Maximum
3 1/4 in
Overall Length
17 15/16 in

Details

Voltage
18 V DC
Item
Band Saw Kit
Tool Weight
7.67 lb
Includes
(1) Extreme Thick Metal 8/10 TPI Band Saw Blade
Handle Type
D-Handle
Standards
Not Specified
Drive Type
Not Specified
Battery Capacity
(1) 8.0 Ah
Battery Pack Replacement
823ZF0
Round Cutting Capacity
3 1/4 in
Number of Batteries Included
1
Rectangular Cutting Capacity
3 1/4 in x 3 1/4 in
Number of Speed Settings
Not Specified
SFPM Range
0 to 540 SFPM
Charger Included
No
Battery Model No.
823ZF0
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Battery Series
M18(TM) REDLITHIUM(TM)
Power Source
Cordless
Brushless Motor
Yes
Cutting Speed - Minimum
0 SFPM
Includes Battery
Battery Included
Cutting Speed - Maximum
540 SFPM
Motor Type
Brushless
Battery Manufacturing Model Number
823ZF0

Description

Band Saw Kit, Voltage 18 V DC, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Blade Length 35 3/8 in, Round Cutting Capacity 3 1/4 in, Rectangular Cutting Capacity 3 1/4 in x 3 1/4 in, Number of Speed Settings Not Specified, Charger Included No, Brushless Motor Yes, Number of Batteries Included 1, Battery Capacity (1) 8.0 Ah, Battery Pack Replacement 823ZF0, Battery Series M18(TM) REDLITHIUM(TM), SFPM Range 0 to 540 SFPM, Drive Type Not Specified, Handle Type D-Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.