M18 FORGE XC8.0 Battery X2 + Recip Saw
- Mfr # 48-11-1881, 48-11-1881, 2722-20
- Zoro # G822964402
product price:Â
$
1,136.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Stroke Length
1 1/4 in
Battery Series
M18(TM) REDLITHIUM(TM)
Battery Platform
M18(TM)
Stroke Rate - Maximum
3,000
Includes Adjustable Shoe
Shoe Adjustable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-11-1881, 48-11-1881, 2722-20
- Zoro #
- G822964402
- UPC #
- 045242798001
- Country of Origin
- China
- Item
- Reciprocating Saw Kit
- Battery Series
- M18(TM) REDLITHIUM(TM)
- Battery Platform
- M18(TM)
- Stroke Rate - Maximum
- 3,000
- Includes Adjustable Shoe
- Shoe Adjustable
- Handle Type
- D-Handle
- Tool Series
- M18 FUEL(TM)
- Motor Type
- Brushless
- Voltage
- 18 V DC
- 7 Combo Product Type
- Batteries
- Tool Style
- Full-Size
- Number of Chargers Included
- 0
- Power Source
- Cordless
- Battery Capacity
- (2) 8.0 Ah
- Number of Batteries Included
- 2
- Battery Chemistry
- Li-Ion
Dimensions
- Stroke Length
- 1 1/4 in
Description
Reciprocating Saw Kit, Cordless, Tool Style Full-Size, Stroke Length 1 1/4 in, Stroke Type Orbital, Voltage 18 V DC, Battery Series M18(TM) REDLITHIUM(TM), Number of Batteries Included 2, Battery Capacity (2) 8.0 Ah, Handle Type D-Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.