Zoro Homepage

M18 FORGE XC8.0 Battery + XC5.0 Battery

  • Mfr # 48-11-1881, 48-11-1850

  • Zoro # G915890540


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Batteries
For Use With
Milwaukee 18V Cordless Tools
Cordless Tool Battery Platform
M18(TM) REDLITHIUM(TM)
Automatic Shut-Off
No
Battery Series
FORGE(TM) XC8.0; XC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-1881, 48-11-1850
Zoro #
G915890540
UPC #
045242798001
Country of Origin
Multiple

Details

Includes
(2) Batteries
For Use With
Milwaukee 18V Cordless Tools
Cordless Tool Battery Platform
M18(TM) REDLITHIUM(TM)
Item
Batteries
Automatic Shut-Off
No
Battery Series
FORGE(TM) XC8.0; XC
Battery Capacity
5 Ah, 8 Ah
Wireless Tool Tracking
No
Charger Included
No
Voltage
18 V
Cordless Tool Kit Contents
(2) Batteries
Battery Chemistry
Li-ion
Number of Batteries Included
2
Wireless Tracking System
No

Description

Battery Kit, Battery Capacity 5 Ah, 8 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 2, Voltage 18V DC, Cordless Tool Kit Contents (2) Batteries, Charger Input Voltage Not Applicable, Automatic Shut-Off No, Battery Series M18(TM) REDLITHIUM(TM), M18(TM) REDLITHIUM(TM) FORGE(TM), Cordless Tool Battery Platform M18(TM) REDLITHIUM(TM), Wireless Tool Tracking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.