M18 FUEL 1-1/2" Lineman Magnetic Drill High Demand Kit + M18 HIGH OUTPUT XC6.0 Battery Pack

  • Mfr # 2788-22HD, 48-11-1865

  • Zoro # G3996550


product price:  $3,197.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Spindle Taper
3/4 in
Drill Travel
5 3/4 in
Capacity Steel
1 1/2 in
No Load RPM
400/690
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2788-22HD, 48-11-1865
Zoro #
G3996550
UPC #
045242478835
Country of Origin
China

Dimensions

Overall Height
15 1/2 in
Tool Length
13 3/4 in
Chuck Size
3/4 in
Overall Width
7 1/2 in
Overall Length
13 3/4 in

Details

Item
Lineman Magnetic Drill Kit
Voltage
18V DC
Spindle Taper
3/4 in
Drill Travel
5 3/4 in
Capacity Steel
1 1/2 in
No Load RPM
400/690
Drill Point Pressure
750 lb
Magnet Type
Permanent
Battery Capacity
(1) 12 Ah; (2) 8 Ah
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Features
1 1/2 in Annual Cutter Capacity, 1/2 in Twist Bit Capacity, 2 Speed Gear Box, 5 1/8 in Motor Head Adjustment, All-Weather Performance, Delivers Up to 2000 lb Holding Force, Fuel Gauge Onboard Battery Displays Remaining Runtime, Overload Protection, Self-Powered Magnet Base, Weldon Quick Change Chuck
Brushless Motor
Yes
Battery Pack Replacement
45KM67, 481Z44
Green Environmental Attribute
Product is Rechargeable
Series
M18 FUEL
Reversible
No
Drill to Center From Base
1 1/4 in
Includes
(2) 1 in Retractable Pilot Pin, 3/4 in Weldon to 1/2 in Chuck adapter, Carrying Case, Chuck Key, Magnetic Lubrication Tank, Safety Strap
Battery Included
(2) 45KM67, 481Z44
Tool Weight
29.5 lb
Included Charger
45LD79
Charger Replacement
45LD79
Standards
UL Listed
Chuck Style
3/4 in Weldon
Spindle Travel
5 3/4 in
Power Source
Cordless
Drilling Capacity in Steel
1 1/2 in
Power Down Feed Included
Yes
Spindle-to-Base Distance
1 1/4 in
Drilling Capacity in Cast Iron
1 1/2 in
Motor Type
Brushless
Battery Model No.
(1) 48-11-1865, (2) 48-11-1880
Number of Pieces
11
Variable Speed
Yes
Base Type
Fixed
Magnetic Force
2,000 lbf
Charger Included
Yes
Maximum Spindle Speed
690 RPM
Cordless Tool Kit Contents
(1) Bare Tool, (3) Batteries, (1) Charger
Number of Batteries Included
3
Minimum Spindle Speed
400 RPM
Battery Series
M18
Coolant System
Yes

Description

Lineman Magnetic Drill Kit, 18V DC, Magnet Type Permanent, Drilling Capacity in Steel 1 1/2 in, Drilling Capacity in Cast Iron 1 1/2 in, Maximum Spindle Speed 690 RPM, Minimum Spindle Speed 400 RPM, Motor Type Brushless, Battery Capacity (1) 12 Ah; (2) 8 Ah, Cordless Tool Kit Contents (1) Bare Tool, (3) Batteries, (1) Charger, Power Down Feed Included Yes, Coolant System Yes, Base Type Fixed, Spindle Taper 3/4 in, Chuck Style Weldon, Chuck Size 3/4 in, Drill Point Pressure 750 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.