Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 1-1/4 in. SDS-Plus D-Handle Rotary Hammer with ONE-KEY Kit

  • Mfr # 2916-22

  • Zoro # G306283999


product price: $811.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Impact Energy
3.65 ft-lb
Blows per Minute
0 bpm to 4,650 bpm
Core Bit Capacity
1-1/4"
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2916-22
Zoro #
G306283999
UPC #
045242607365
Country of Origin
China

Details

Item
Rotary Hammer Kit
Voltage
18 V
Impact Energy
3.65 ft-lb
Blows per Minute
0 bpm to 4,650 bpm
Core Bit Capacity
1-1/4"
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Modes of Operation
Hammer Only, Rotary Hammer, Rotary Only
Core Bit Capacity in Concrete
Not Available
Anti-Kickback Clutch
Yes
Series
M18 FUEL(TM)
Brushless Motor
Yes
Solid Bit Optimal Drilling Range in Concrete
1 1/4 in
Battery Included / Bare Tool
Kit - XC Batteries
Battery Capacity
6.0Ah
Handle Type
D-Handle
Chuck Style
SDS-Plus
Wireless Tracking System
Yes

Description

Rotary Hammer Kit, Voltage 18 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 1 1/4 in, Blows per Minute 0 bpm to 4,650 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer Only, Rotary Hammer, Rotary Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 6.0Ah, Impact Energy 3.65 ft-lb, Handle Type D-Handle

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.