Zoro Homepage

M18 FUEL 1" HTIW + 1 Impact Socket Set

  • Mfr # 2869-20, 49-66-7840

  • Zoro # G115890418


product price: $1,278.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1 in
Number of Batteries Included
0
Power Source
Cordless
Fastening Torque
1,900 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2869-20, 49-66-7840
Zoro #
G115890418
UPC #
045242502370
Country of Origin
Multiple

Dimensions

Drive Size
1 in
Overall Length
23 1/4 in

Description

Impact Wrench Kit, Drive Size 1 in, Voltage 18 V DC, Handle Type D-Handle, Battery Capacity Not Applicable, Tool Weight 23.2 lb, Clutch Style Impact, Features 360 Degrees Adjustable/Removable Side Handle, 4-Mode DRIVE CONTROL(TM), Tri-LEDs, Includes Lanyard Loop, Tool-Free Adjustable Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.