Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 1" HTIW + FORGE 8.0 Starter Kit

  • Mfr # 2867-20, 48-59-1881

  • Zoro # G216209768


product price: $1,177.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1 in
Battery Capacity
8.0 Ah
Number of Batteries Included
1
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2867-20, 48-59-1881
Zoro #
G216209768
UPC #
045242482191
Country of Origin
Multiple

Dimensions

Drive Size
1 in
Overall Length
10 7/8 in

Details

Voltage
18 V DC
Battery Capacity
8.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Fastening Torque
1,500 ft-lb
Number of Speed Settings
4
Includes
Battery, Belt Clip, Charger
Features
4-Mode DRIVE CONTROL(TM) provides greater control over output speed and power, Eliminates Compressors and Generators, Integrated lanyard loop allows for safer use and easier storage, providing greater portability and lower cost of ownership
Standards
UL Listed
Tool Weight
10.5 lb
Drive Type
Standard
Breakaway Torque
1,500 ft-lb
Impact Rated
Impact Rated
Handle Type
Pistol Grip
Clutch Style
Impact
Retainer Type
Friction Ring
Wireless Tool Tracking
Yes
Shop By
Hot Buys
Throttle Type
Trigger
Anvil Style
Standard
Handle Material
Plastic
Speed Control
Variable
7 Combo Product Type
Impact Wrench Kit
Charger Manufacturing Model Number
48-59-1808
Includes Reaction Bar
No Reaction Bar
Built-In Light Type
Individual Light(s)
Torque - Maximum
1,800 ft-lb
Battery Chemistry
Li-Ion
Motor Type
Brushless
Housing Material
Metal, Plastic, Rubber
Battery Manufacturing Model Number
48-11-1881
7 Combo Manufacturing Model Number
2867-20, 48-59-1881
Includes Case
Case Not Included
Drive Shape
Square
Battery Series
M12(TM) REDLITHIUM(TM)
Includes Lock-Off Switch
Lock-Off Switch Included
Battery Platform
M18(TM)
Tool Series
M18 FUEL(TM)
Tool Style
Full-Size
Number of Chargers Included
1
No Load Speed
1,800 RPM
Green Environmental Attribute
Product is Rechargeable

Description

Impact Wrench Kit, Drive Size 1 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity 8.0 Ah, Tool Weight 10.5 lb, Clutch Style Impact, Features 4-Mode DRIVE CONTROL(TM) provides greater control over output speed and power, Eliminates Compressors and Generators, Integrated lanyard loop allows for safer use and easier storage, providing greater portability and lower cost of ownership, Includes Battery, Belt Clip, Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.