Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 1" HTIW+M18 FORGE XC8.0 Battery

  • Mfr # 2867-20, 48-11-1881

  • Zoro # G615890482


product price: $1,127.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1 in
Battery Capacity
(1) 8.0 Ah
Number of Batteries Included
1
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2867-20, 48-11-1881
Zoro #
G615890482
UPC #
045242482191
Country of Origin
Multiple

Dimensions

Drive Size
1 in
Overall Length
10 7/8 in

Details

Voltage
18 V DC
Battery Capacity
(1) 8.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Fastening Torque
1,500 ft-lb
Number of Speed Settings
4
Tool Weight
10.5 lb
Wireless Tool Tracking
Yes
Drive Type
Standard
Breakaway Torque
1,500 ft-lb
Standards
cULus Listed, UL Listed
Includes
Belt Clip
Handle Type
Pistol Grip
Features
4-Mode Drive Control(TM) provides greater control over output speed and power, Eliminates Compressors and Generators, Integrated lanyard loop allows for safer use and easier storage, providing greater portability and lower cost of ownership
Clutch Style
Impact
Impact Rated
Impact Rated
Retainer Type
Friction Ring
No Load Speed
1,800 RPM
Housing Material
Metal, Plastic, Rubber
Motor Type
Brushless
Torque - Maximum
1,800 ft-lb
Battery Manufacturing Model Number
48-11-1881
Battery Platform
M18(TM)
Tool Style
Full-Size
Battery Series
M18(TM) REDLITHIUM(TM)
Handle Material
Plastic
Drive Shape
Square
Includes Lock-Off Switch
Lock-Off Switch Included
Built-In Light Type
Individual Light(s)
Number of Chargers Included
0
Battery Chemistry
Li-Ion
Includes Reaction Bar
No Reaction Bar
Tool Series
M18 FUEL(TM)
Includes Case
Case Not Included
Speed Control
Variable
Throttle Type
Trigger
Anvil Style
Standard

Description

Impact Wrench Kit, Drive Size 1 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity (1) 8.0 Ah, Tool Weight 10.5 lb, Clutch Style Impact, Features 4-Mode Drive Control(TM) provides greater control over output speed and power, Eliminates Compressors and Generators, Integrated lanyard loop allows for safer use and easier storage, providing greater portability and lower cost of ownership, Includes Belt Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.