Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 1 in. SDS-Plus Rotary Hammer Kit

  • Mfr # 2912-22

  • Zoro # G501778535


product price: $638.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Impact Energy
2.0 ft-lb
Includes
(2) M18 Redlithium High Output XC 6.0 Battery Pack (Mfr. No. 48-11-1865), M18 and M12 Rapid Charger (Mfr. No. 48-59-1808)
Blows per Minute
0 bpm to 4,800 bpm
Chuck Type
SDS Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2912-22
Zoro #
G501778535
UPC #
045242551941
Country of Origin
China

Details

Item
Cordless Rotary Hammer Kit
Voltage
18 V
Impact Energy
2.0 ft-lb
Includes
(2) M18 Redlithium High Output XC 6.0 Battery Pack (Mfr. No. 48-11-1865), M18 and M12 Rapid Charger (Mfr. No. 48-59-1808)
Blows per Minute
0 bpm to 4,800 bpm
Core Bit Capacity
1"
Chuck Type
SDS Plus
Capacity in Concrete
1 in
Brushless Motor
Yes
Series
M18 FUEL(TM)
Cordless Tool Battery Type
Li-Ion
Battery Capacity
6.0 Ah
Battery Pack Replacement
481Z44
Battery Included / Bare Tool
Kit - XC Batteries
Handle Type
Pistol Grip
Features
Autostop Kickback Control, AVS Anti-Vibration Systems, Redlink Plus Intelligence
No Load RPM
0 to 1330 RPM
Standards
UL Listed
Solid Bit Capacity
1/2 in
Charger Replacement
45LD79
Included Charger
45LD79
Green Environmental Attribute
Product is Rechargeable
Corded/Cordless
Cordless
Battery Included
(2) 481Z44
Shop By
New Products
Modes of Operation
Hammer and Rotate, Hammer Only, Rotate Only
Drilling Capacity in Steel
1/2 in
Charger Included
Yes
Reversible
Yes
Core Bit Capacity in Concrete
1 in
Anti-Kickback Clutch
Yes
Drilling Capacity in Concrete
2 1/2 in
Power Source
Cordless
Drill Chuck Type
SDS Plus
Maximum Blows per Minute
4,800 bpm
Maximum Speed
1,330 RPM
Battery Series
M18
Chuck Style
SDS-Plus
Number of Batteries Included
2
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Charger Model Number
48-59-1808
Motor Type
Brushless
Switch Type
Trigger
Solid Bit Optimal Drilling Range in Concrete
5/16 in to 5/8 in
Vibration Control
Yes
Minimum Blows per Minute
0 bpm
Drilling Capacity in Wood
1 1/8 in
Battery Model Number
48-11-1865
Wireless Tracking System
No

Description

M18 FUEL 1" SDS Plus Rotary Hammer Kit is the next generation of cordless rotary hammers delivering ultimate jobsite performance and productivity. The MILWAUKEE M18 FUEL 1" SDS Plus Rotary Hammer is the fastest drilling rotary hammer in its class, includes AUTOSTOP Control for enhanced safety, and can drill up to (125) 3/8 in. x 2 in. holes per charge when paired with the M18 HIGH OUTPUT XC6.0 Battery. The POWERSTATE Brushless Motor delivers you 2 ft-lbs of impact energy, 1,330 RPM, and 4,800 BPM, providing speed and power in the most demanding applications. REDLINK PLUS intelligence tool technology ensures maximum rotary drill performance and protects it from overload, overheating, and over-discharge. The M18 REDLITHIUM HIGH OUTPUT XC6.0 Battery delivers 50% more power while running 50% cooler than the M18 REDLITHIUM XC batteries. This hammer provides maximum control and enhanced safety with the AUTOSTOP Kickback Control. This feature prevents over-rotation if the tool gets bound up while you're drilling in rebar or hard aggregate. AVS Anti-Vibration System minimizes vibration for maximum comfort.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.