M18 FUEL 1 in SDS Plus Rotary Hammer w/ Dust Extractor Kit + M18 HIGH OUTPUT XC6.0 Battery Pack

  • Mfr # 2912-22DE, 48-11-1865

  • Zoro # G809584708


original price:  $1,010.99 , new price: $803.99 , 20 percent off
new price:  $803.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Impact Energy
2.0 ft-lb
Blows per Minute
0 bpm to 4,800 bpm
Core Bit Capacity
2 1/2 in
Battery Capacity
6.0Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2912-22DE, 48-11-1865
Zoro #
G809584708
UPC #
045242551958
Country of Origin
China

Details

Item
Rotary Hammer Kit and Battery
Voltage
18 V
Impact Energy
2.0 ft-lb
Blows per Minute
0 bpm to 4,800 bpm
Core Bit Capacity
2 1/2 in
Battery Capacity
6.0Ah
Brushless Motor
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (3) Batteries
Solid Bit Optimal Drilling Range in Concrete
5/16 in to 5/8 in
Anti-Kickback Clutch
Yes
Chuck Style
SDS-Plus
Modes of Operation
Hammer and Rotate, Hammer Only, Rotate Only
Core Bit Capacity in Concrete
2 1/2 in

Description

Rotary Hammer Kit and Battery, Voltage 18 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 5/16 in to 5/8 in, Core Bit Capacity in Concrete 2 1/2 in, Blows per Minute 0 bpm to 4,800 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Hammer Only, Rotate Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Batteries, Battery Capacity 6.0Ah, Core Bit Capacity 2 1/2 in, Impact Energy 2.0 ft-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.