Shop MILWAUKEE TOOL
See all product information
Create Account
M18 FUEL 1" SDS Hammer + M18 XC5.0 Batt
- Mfr # 2912-20, 48-11-1850
- Zoro # G123944172
product price:Â
$
813.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Series
M18(TM) REDLITHIUM(TM)
Standards
UL Listed
Core Bit Capacity in Concrete - Maximum
2 1/2 in
Number of Chargers Included
0
Blows per Minute - Maximum
4,800 bpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2912-20, 48-11-1850
- Zoro #
- G123944172
- UPC #
- 045242551934
- Country of Origin
- Multiple
Description
Rotary Hammer Kit, Voltage 18V DC, Chuck Style SDS-Plus, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Hammer Only, Rotate Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity 5.0 Ah, Core Bit Capacity 2 1/2 in, Impact Energy 2 ft-lb, Battery Series M18(TM) REDLITHIUM(TM), Drilling Capacity in Concrete 2 1/2 in, Handle Type Pistol-Grip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.