Zoro Homepage

M18 FUEL 1" SDS Plus Rotary Hammer

  • Mfr # 2912-20

  • Zoro # G201778477


product price: $379.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Impact Energy
2.0 ft-lb
Blows per Minute
0 bpm to 4,800 bpm
Chuck Type
SDS Plus
No Load RPM
0 to 1330 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2912-20
Zoro #
G201778477
UPC #
045242551934
Country of Origin
China

Description

M18 FUEL 1" SDS Plus Rotary Hammer is the next generation of cordless rotary hammers delivering ultimate jobsite performance and productivity. The MILWAUKEE M18 FUEL 1" SDS Plus Rotary Hammer is the fastest drilling rotary hammer in its class, includes AUTOSTOP Control for enhanced safety, and can drill up to (125) 3/8 in. x 2 in. holes per charge when paired with the M18 REDLITHIUM HIGH OUTPUT XC6.0 Battery. The POWERSTATE Brushless Motor delivers you 2 ft-lbs of impact energy, 1,330 RPM, and 4,800 BPM, providing speed and power in the most demanding applications. REDLINK PLUS intelligence tool technology ensures maximum rotary drill performance and protects it from overload, overheating, and over-discharge. The M18 REDLITHIUM HIGH OUTPUT XC6.0 Battery delivers 50% more power while running 50% cooler than the M18 REDLITHIUM XC batteries. This hammer provides maximum control and enhanced safety with the AUTOSTOP Kickback Control. This feature prevents over-rotation if the tool gets bound up while you're drilling in rebar or hard aggregate. AVS Anti-Vibration System minimizes vibration for maximum comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.