M18 FUEL 1" SDS Plus Rotary Hammer Kit + M18 HIGH OUTPUT XC6.0 Battery Pack

  • Mfr # 2912-22, 48-11-1865

  • Zoro # G205905183


product price: $905.92
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Impact Energy
2.0 ft-lb
Includes
(1) Battery Charger, (1) Side Handle, (3) Batteries
Blows per Minute
0 bpm to 4,800 bpm
Core Bit Capacity
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2912-22, 48-11-1865
Zoro #
G205905183
UPC #
045242551941
Country of Origin
China

Dimensions

Tool Length
11 1/2 in
Overall Width
4 1/4 in
Overall Height
9 in

Details

Item
Rotary Hammer Kit and Battery
Voltage
18 V
Impact Energy
2.0 ft-lb
Includes
(1) Battery Charger, (1) Side Handle, (3) Batteries
Blows per Minute
0 bpm to 4,800 bpm
Core Bit Capacity
2 1/2 in
Handle Grip Material
Rubber
Minimum Blows per Minute
0 bpm
Handle Base Material
Reinforced Nylon
Bearing Design
Not Specified
Battery Series
M18 REDLITHIUM
Motor Type
Brushless
Solid Bit Optimal Drilling Range in Concrete
5/16 in to 5/8 in
Battery Capacity
6.0Ah
Anti-Kickback Clutch
Yes
Standards
UL Listed
Modes of Operation
Hammer and Rotate, Hammer Only, Rotate Only
Housing Material
Reinforced Nylon
Battery Model Number
481Z44
Charger Included
Yes
Maximum Blows per Minute
4,800 bpm
Vibration Control
Yes
Core Bit Capacity in Concrete
2 1/2 in
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (3) Batteries
Brushless Motor
Yes
Switch Type
Trigger
Drilling Capacity in Steel
1/2 in
Chuck Material
Metal
Drill Chuck Type
Keyless
Charger Model Number
45LD79
Power Source
Cordless
Tool Weight
9.1 lb
Lock-On Trigger
No
Reversible
Yes
Clutch Style
SDS-Plus
Number of Batteries Included
3
Number of Speed Settings
Continuous
Drilling Capacity in Masonry
2 1/2 in
Chuck Style
SDS-Plus
Drilling Capacity in Wood
1 1/8 in
Series
M18 FUEL(TM)
Handle Type
D-Handle
Auxiliary Handle Positions
Not Specified
Maximum Speed
1,330 RPM
Drilling Capacity in Concrete
2 1/2 in

Description

Rotary Hammer Kit and Battery, Voltage 18 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 5/16 in to 5/8 in, Core Bit Capacity in Concrete 2 1/2 in, Blows per Minute 0 bpm to 4,800 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Hammer Only, Rotate Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Batteries, Battery Capacity 6.0Ah, Core Bit Capacity 2 1/2 in, Impact Energy 2.0 ft-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.