M18 FUEL 1" SDS Plus Rotary Hammer w/ ONE-KEY Dust Extractor Kit + M18 HIGH OUTPUT XC6.0 Battery

  • Mfr # 2914-22DE, 48-11-1865

  • Zoro # G805905156


original price:  $1,151.99 , new price: $855.99 , 25 percent off
new price:  $855.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Impact Energy
2.0 ft-lb
Includes
(1) Battery Charger, (1) Side Handle, (3) Batteries
Blows per Minute
0 bpm to 4,800 bpm
Core Bit Capacity
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2914-22DE, 48-11-1865
Zoro #
G805905156
UPC #
045242571758
Country of Origin
China

Dimensions

Tool Length
18 11/16 in
Overall Height
13 5/8 in
Overall Width
3 5/8 in

Details

Item
Rotary Hammer Kit and Battery
Voltage
18 V
Impact Energy
2.0 ft-lb
Includes
(1) Battery Charger, (1) Side Handle, (3) Batteries
Blows per Minute
0 bpm to 4,800 bpm
Core Bit Capacity
2 1/2 in
Reversible
Yes
Brushless Motor
Yes
Drill Chuck Type
Keyless
Lock-On Trigger
No
Battery Capacity
6.0Ah
Bearing Design
Not Specified
Charger Included
Yes
Clutch Style
SDS-Plus
Power Source
Cordless
Handle Type
D-Handle
Standards
UL Listed
Drilling Capacity in Steel
1/2 in
Drilling Capacity in Masonry
1 in
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (3) Batteries
Number of Speed Settings
Continuous
Chuck Material
Metal
Handle Grip Material
Rubber
Auxiliary Handle Positions
Not Specified
Core Bit Capacity in Concrete
2 1/2 in
Tool Weight
13.3 lb
Series
M18 FUEL(TM)
Modes of Operation
Hammer and Rotate, Hammer Only, Rotate Only
Maximum Speed
1,330 RPM
Chuck Style
SDS-Plus
Battery Model Number
481Z44
Housing Material
Reinforced Nylon
Anti-Kickback Clutch
Yes
Switch Type
Trigger
Solid Bit Optimal Drilling Range in Concrete
5/16 in to 5/8 in
Number of Batteries Included
3
Minimum Blows per Minute
0 bpm
Charger Model Number
45LD79
Drilling Capacity in Concrete
1 in
Motor Type
Brushless
Battery Series
M18 REDLITHIUM
Handle Base Material
Reinforced Nylon
Maximum Blows per Minute
4,800 bpm

Description

Rotary Hammer Kit and Battery, Voltage 18 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 5/16 in to 5/8 in, Core Bit Capacity in Concrete 2 1/2 in, Blows per Minute 0 bpm to 4,800 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Hammer Only, Rotate Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Batteries, Battery Capacity 6.0Ah, Core Bit Capacity 2 1/2 in, Impact Energy 2.0 ft-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.