Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 1/2 in. Compact Impact Wrench with Friction Ring Kit

  • Mfr # 2855-22R

  • Zoro # G606284054


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Max. Torque
250 ft-lb
Battery Capacity
(2) 5.0 Ah
Includes
(1) Carrying Case, (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2855-22R
Zoro #
G606284054
UPC #
045242778935
Country of Origin
Viet Nam

Dimensions

Drive Size
1/2 in
Overall Length
4 7/8 in
Head Width
2 1/2 in
Extended Anvil Length
1/2 in
Head Height
4 7/8 in
Head Length
4 7/8 in

Details

Voltage
18 V DC
Max. Torque
250 ft-lb
Battery Capacity
(2) 5.0 Ah
Includes
(1) Carrying Case, (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
0 to 1,000 IPM (Mode 1), 0 to 2,400 IPM (Mode 2), 0 to 3,500 IPM (Mode 3), 0 to 3,500 IPM (Mode 4)
Free Speed
800 RPM, 1,650 RPM, 2,400 RPM
Fastening Torque
250 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Explosive Environment Rated
No
Handle Material
Plastic, Rubber Overmold
Charger Included
Yes
Case Included
Yes
Features
Auto Shut-Off Mode, Bolt-Removal Mode, Redlink Plus Intelligence, Works in Up to 69Kv Environments
Lock-Off Switch
Yes
Wireless Tool Tracking
No
Retainer Type
Friction Ring
Standards
UL Listed
Charger Model
48-59-1812
Battery Model No.
794JN7
Built-In Light
Yes
Impact Sound Level
83 dB
Power to Weight Ratio
104.2 ft-lb/lb
Anvil Type
Friction Ring
Actuation
Trigger
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Tool Style
Compact
Breakaway Torque
250 ft-lb
Battery Series
M18(TM) REDLITHIUM(TM)
Clutch Style
Impact
Tool Weight
3.9 lb
Vibration Level
2.5 m/sq s
Handle Type
Pistol Grip
Impact Rated
Impact Rated
Reaction Bar
No
Drive Type
Standard
Housing Material
Aluminum
Series
M18 FUEL
Includes Case
Case Included
Built-In Light Type
Individual Light(s)
Torque - Maximum
250 ft-lb
Speed Control
Variable
Battery Manufacturing Model Number
48-11-1850R
Motor Type
Brushless
Includes Lock-Off Switch
Lock-Off Switch Included
Charger Manufacturing Model Number
48-59-1812
Battery Chemistry
Li-Ion
No Load Speed
800 RPM, 1,650 RPM, 2,400 RPM
Number of Chargers Included
1
Battery Platform
M18(TM)
Anvil Style
Standard
Tool Series
M18 FUEL(TM)
Throttle Type
Trigger
Includes Reaction Bar
No Reaction Bar

Description

Impact Wrench Kit, Drive Size 1/2 in, Max. Torque 250 ft-lb, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Weight 3.9 lb, Clutch Style Impact, Features Auto Shut-Off Mode, Bolt-Removal Mode, Redlink Plus Intelligence, Works in Up to 69Kv Environments, Includes (1) Carrying Case, (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.