M18 FUEL 1/2 in. Compact Impact Wrench with Pin Detent Kit

  • Mfr # 2855P-22R

  • Zoro # G706284060


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Max. Torque
250 ft-lb
Includes
(1) Carrying Case, (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)
Battery Capacity
(2) 5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2855P-22R
Zoro #
G706284060
UPC #
045242778959
Country of Origin
Viet Nam

Dimensions

Drive Size
1/2 in
Overall Length
4 7/8 in
Head Height
4 7/8 in
Extended Anvil Length
1/2 in
Head Width
2 1/2 in
Head Length
4 7/8 in

Details

Voltage
18 V DC
Max. Torque
250 ft-lb
Includes
(1) Carrying Case, (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)
Battery Capacity
(2) 5.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
0 to 1,000 IPM (Mode 1), 0 to 2,400 IPM (Mode 2), 0 to 3,500 IPM (Mode 3), 0 to 3,500 IPM (Mode 4)
Free Speed
800 RPM, 1,650 RPM, 2,400 RPM
Fastening Torque
250 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Battery Series
M18(TM) REDLITHIUM(TM)
Retainer Type
Pin Detent
Anvil Type
Pin Detent
Built-In Light
Yes
Housing Material
Aluminum
Charger Included
Yes
Reaction Bar
No
Tool Style
Compact
Tool Weight
2.4 lb
Explosive Environment Rated
No
Battery Model No.
794JN7
Clutch Style
Impact
Features
Auto Shut-Off Mode, Bolt-Removal Mode, Redlink Plus Intelligence, Works in Up to 69Kv Environments
Impact Sound Level
83 dB
Handle Type
Pistol Grip
Power to Weight Ratio
104.2 ft-lb/lb
Standards
UL Listed
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Impact Rated
Impact Rated
Case Included
Yes
Charger Model
48-59-1812
Handle Material
Plastic, Rubber Overmold
Breakaway Torque
250 ft-lb
Vibration Level
2.5 m/sq s
Actuation
Trigger
Lock-Off Switch
Yes
Wireless Tool Tracking
No
Drive Type
Standard
Battery Included
Yes
Series
M18 FUEL
Includes Lock-Off Switch
Lock-Off Switch Included
Number of Chargers Included
1
Battery Chemistry
Li-Ion
Charger Manufacturing Model Number
48-59-1812
Includes Case
Case Included
Battery Platform
M18(TM)
Built-In Light Type
Individual Light(s)
Tool Series
M18 FUEL(TM)
Includes Reaction Bar
No Reaction Bar
Speed Control
Variable
Motor Type
Brushless
Torque - Maximum
250 ft-lb
Throttle Type
Trigger
Anvil Style
Standard
Battery Manufacturing Model Number
48-11-1850R
No Load Speed
800 RPM, 1,650 RPM, 2,400 RPM

Description

Impact Wrench Kit, Drive Size 1/2 in, Max. Torque 250 ft-lb, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Weight 2.4 lb, Clutch Style Impact, Features Auto Shut-Off Mode, Bolt-Removal Mode, Redlink Plus Intelligence, Works in Up to 69Kv Environments, Includes (1) Carrying Case, (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.