Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 1/2" Drill/Driver

  • Mfr # 2903-20

  • Zoro # G805612238


product price: $219.00
/ea
Free Shipping & Returns

Key Features

Voltage
18
Chuck Size
1/2 in
Brushless Motor
Yes
Max. No Load RPM
2100
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2903-20
Zoro #
G805612238
UPC #
045242637706
Country of Origin
Viet Nam

Dimensions

Chuck Size
1/2 in
Overall Width
2 3/8 in
Overall Length
6 7/8 in
Overall Height
8 1/4 in
Tool Length
6.88

Details

Item
M18 FUEL 1/2" Drill/Driver
Voltage
18
Includes
Bare Tool
Series
M18 FUEL
Brushless Motor
Yes
Max. No Load RPM
2100
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool
Features
Belt Clip, Side Handle
Minimum Speed
500 RPM
Chuck Material
Metal
Tool Weight
3.21
Autofeed
No
Max. Torque
1400
Handle Type
Pistol Grip
Charger Included
No
Corded/Cordless
Electric - Cordless
Clutch Style
Adjustable
Max. Speed
2,100 RPM
Battery Series
M18(TM) REDLITHIUM(TM)
Drilling Capacity in Aluminum
1/2 in
Built-In Light
Yes
Number of Batteries Included
0
Drilling Capacity in Wood
5/8 in, 1 1/2 in, 2 9/16 in, 3 1/2 in
Minimum Torque
8 in-lb
Drill Chuck Type
Keyless
Cordless Drill Class
Compact Premium
Anti-Kick Back
Yes
Reversible
Yes
Switch Type
Trigger
Throttle Type
Trigger
Torque Range
0 to 1400 in-lb
Housing Material
Glass-Filled Nylon
Jobsite Light Included
LED
Number of Speed Settings
2
Handle Material
Plastic
Variable Speed
Yes
Number of Clutch Settings
16
Drilling Capacity in Steel
1/2 in
Wireless Tool Tracking
No
Drilling Capacity in Cast Iron
1/2 in
Color
Red, Black
Side Handle
Yes
Forward / Reverse Rocker Switch
Yes
Number of Chargers Included
0
Includes Anti-Kick Back
Anti-Kick Back Included
Built-In Light Type
Individual Light(s)
Chuck Type
Keyless
Battery Platform
M18(TM)
Speed - Minimum
0 RPM
Battery Chemistry
Li-Ion
Product Badging
Autostop
Torque - Maximum
1,400 in-lb
Includes Battery
Tool Only
Speed - Maximum
2,100 RPM
Motor Type
Brushless
Includes Autofeed
Autofeed Not Included
Power - Maximum
1400 in-lbs
Clutch Settings
16
Tool Series
M18 FUEL(TM)
Torque - Minimum
8 in-lb
Speed Control
Variable

Description

The MILWAUKEE M18 FUEL 1/2" Drill Driver is the Industry's Most Powerful Drill, Most Compact solution in class and features AutoStop Control Mode for Enhanced Safety. Delivering the capability to drill the largest holes at high speed into the densest materials. The POWERSTATE Brushless motor delivers the most power under load to complete 2-9/16" Self-Feed holes in dense woods for increased productivity. At only 6.9" in length, this is the most compact cordless drill driver in its class for the best access and maneuverability in tight spaces. The AutoStop Control Mode offers enhanced safety for the operator by preventing over-rotation in a bind-up with the best reaction time in the industry. The REDLINK PLUS intelligence ensures maximum performance and protects from overloads, heating, and over-discharge. The MILWAUKEE M18 REDLITHIUM battery packs deliver more work per charge and more work over the life of the pack when compared to competitors. The all metal ratcheting chuck is the best-in-class. This provides increased grip strength, durability and corrosion resistance.


  • Most Powerful Drill
  • Only 6.9" in length for access into tight spaces and reduced fatigue
  • Auto-StopTM Control Mode, Enhanced Safety
  • POWERSTATETM Brushless Motor delivers the power to complete the widest range of applications of any drill driver
  • Fastest Drilling and Driving applications under load
  • Auto-Stop Feature to Protect from over-rotation in a bind-up for enhanced safety, equipped with a dedicated autostop light on foot of tool to indicate a protection event
  • 1/2" all-metal chuck with carbide teeth for maximum durability, grip and bit retention
  • Mechanical Clutch for consistency in driving a wide range of fasteners
  • Unmatched Performance with the most runtime in class with the XC5.0Ah batteries
  • All-Metal Gearcase for ultimate durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.