M18 FUEL 1/2" Hammer Drill/Driver + M18 FUEL 4-1/2" / 5" Braking Grinder Kit

  • Mfr # 2880-22, 2904-20

  • Zoro # G909584776


product price:  $736.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Hammer Drill
Battery Capacity
6.0Ah
Number of Tools
2
Series
M18(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2880-22, 2904-20
Zoro #
G909584776
UPC #
045242566402
Country of Origin
Viet Nam

Dimensions

Drive Size
1/2 in
Impact Driver - Drive Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Hammer Drill
Battery Capacity
6.0Ah
Number of Tools
2
Series
M18(TM)
Item
Cordless Combination Kit
Cordless Tool Kit Contents
(2) Bare Tools; (2) Batteries; (1) Charger
Case Included
Contractor Bag
Number of Batteries Included
2
Included Saws & Grinders
Angle Grinder (8500 RPM)
Tool Series
M18(TM)
All Product Types Included
Angle Grinder, Hammer Drill
Includes Case
Case Included

Description

Cordless Combination Kit, Cordless Tools Included Angle Grinder, Hammer Drill, Voltage 18 V DC, Number of Tools 2, Battery Capacity 6.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries; (1) Charger, Included Drills 1/2 in Hammer Drill (33000 BPM), Included Saws & Grinders Angle Grinder (8500 RPM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.