M18 FUEL 1/2" Hammer Drill/Driver + M18 HIGH OUTPUT XC6.0 Batteries (2 Pk)

  • Mfr # 48-11-1862, 2904-20

  • Zoro # G411222692


product price:  $527.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V
Blows per Minute
0 to 33,000
Chuck Size
1/2 in
Brushless Motor
Yes
Includes
(2) Batteries, Belt Clip, Side Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-1862, 2904-20
Zoro #
G411222692
UPC #
045242533114
Country of Origin
Multiple

Dimensions

Chuck Size
1/2 in
Tool Length
5 1/2 in
Overall Height
3 1/4 in
Overall Width
3 1/4 in

Details

Item
Hammer Drill Kit
Voltage
18V
Blows per Minute
0 to 33,000
Brushless Motor
Yes
Includes
(2) Batteries, Belt Clip, Side Handle
Battery Capacity
6.0 Ah
Tool Weight
2.3 lb
Series
M18 FUEL
Standards
UL Listed
Handle Type
Pistol Grip
Drilling Capacity in Wood
4 in
Charger Included
No
Chuck Material
Metal
Reversible
Yes
Drill Chuck Type
Keyless
Maximum Speed
2,100 RPM
Drilling Capacity in Aluminum
1/2 in
Number of Speed Settings
2
Drilling Capacity in Concrete
5/8 in
Vibration Control
Yes
Battery Model Number
481Z45
Wireless Tool Tracking
No
Minimum Blows per Minute
0 bpm
Modes of Operation
Hammer Only
Number of Batteries Included
2
Battery Series
M18(TM) REDLITHIUM(TM)
Maximum Solid Bit Capacity
7/16 in
Number of Clutch Settings
16
Handle Grip Material
Rubber
Maximum Reverse Torque
1,400 in-lb
Number of Auxiliary Handle Positions
1
Drilling Capacity in Steel
1/2 in
Maximum Power
1400 in-lb
Housing Material
Plastic
Lock-On Trigger
No
Maximum Working Torque
1,400 in-lb
Power Source
Cordless
Cordless Drill Class
Compact Premium
Maximum Blows per Minute
33,000 bpm
Chuck Style
Keyless
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries

Description

Hammer Drill Kit, Voltage 18V DC, Cordless Drill Class Compact Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 5/8 in, Drilling Capacity in Wood 4 in, Number of Speed Settings 2, Number of Clutch Settings 16, Maximum Working Torque 116.67 ft-lb, Blows per Minute 0 to 33,000, Maximum Blows per Minute 33,000 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, Battery Capacity (2) 6.0 Ah, Battery Model Number 481Z45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.