Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 1/2" Hammer Drill/Driver + M18 XC5.0 Battery

  • Mfr # 2904-20, 48-11-1850

  • Zoro # G010881337


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V
Blows per Minute
0 to 33,000
Chuck Size
1/2 in
Chuck Type
Keyless
Brushless Motor
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2904-20, 48-11-1850
Zoro #
G010881337
UPC #
045242637720
Country of Origin
Multiple

Dimensions

Chuck Size
1/2 in
Tool Length
6 7/8 in
Width
2.38 in
Overall Height
8 1/4 in
Overall Width
2 3/8 in

Details

Item
Drill Kit and Battery
Voltage
18V
Blows per Minute
0 to 33,000
Chuck Type
Keyless
Brushless Motor
Yes
Includes
Belt Clip, Side Handle
Battery Capacity
5.0 Ah
Tool Weight
3.3 lb
No. of Batteries Included
0
Light
Yes
Standards
UL Listed
Corded/Cordless
Cordless
Switch Type
Trigger
Series
M18 FUEL(TM)
Cordless Tool Battery Type
Lithium-Ion
Carrying Case
No
Solid Bit Capacity
6 1/4 in
Included Charger
No
Reversing
Yes
Max. Torque
117 ft-lb
No Load RPM
2100
Handle Type
Pistol Grip
Features
Side Handle; Variable Speed
Shop By
Hot Buys
Battery Voltage
18V
Color
Red, Black
Housing Material
Plastic
Number of Batteries Required
1
Power Source
Cordless
Number of Speeds
2
Clutch Settings
16
Wireless Tool Tracking
No
Lock-On Trigger
No
Maximum Solid Bit Capacity
7/16 in
Maximum Reverse Torque
1,400 in-lb
Chuck Style
Keyless
Maximum Blows per Minute
33,000 bpm
Cordless Drill Class
Compact Premium
Vibration Control
Yes
Number of Batteries Included
1
Battery Series
XC
Chuck Material
Metal
Drilling Capacity in Masonry
1/2 in
Maximum Speed
2,100 RPM
Drilling Capacity in Wood
4 in
Drill Chuck Type
Keyless
Number of Clutch Settings
16
Battery Model Number
35GJ99
Handle Grip Material
Rubber
Drilling Capacity in Aluminum
1/2 in
Minimum Blows per Minute
0 bpm
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Number of Speed Settings
2
Modes of Operation
Hammer
Charger Included
No
Drilling Capacity in Concrete
5/8 in
Reversible
Yes
Number of Auxiliary Handle Positions
1
Drilling Capacity in Steel
1/2 in
Maximum Working Torque
1,400 in-lb

Description

Hammer Drill Kit, Voltage 18V DC, Cordless Drill Class Compact Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 5/8 in, Drilling Capacity in Wood 4 in, Number of Speed Settings 2, Number of Clutch Settings 16, Maximum Working Torque 116.67 ft-lb, Blows per Minute 0 to 33,000, Maximum Blows per Minute 33,000 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity (1) 5.0 Ah, Battery Model Number 48-11-1850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.