This item is Discontinued.
This item is Discontinued.
M18 FUEL 1/2" High Torque Impact Wrench + M18 FUEL 3/8" Mid-Torque Impact Wrench (w/ Friction Rings) (Discontinued)
Mfr #
2960-20, 2967-20
Zoro #
G810437161
UPC # 045242568901
Country of Origin Viet Nam
Category Cordless Impact Tools
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2960-20, 2967-20
Zoro #
G810437161
UPC #
045242568901
Country of Origin
Viet Nam
Dimensions
Drive Size
3/8 in
Overall Length
6.0 Inches
Impact Wrench Drive Size
3/8 In.
Details
Max. Torque
600
Power Source
Electric - Cordless
Impacts per Minute
3500
Free Speed
2575
Fastening Torque
550 ft-lb
Item
Impact Wrench
Retainer Type
Friction Ring
Standards
UL Listed
Variable Speed
Yes
Material
Aluminum
Battery Composition
Lithium-Ion (Li-ion)
Color / Finish
Red/Black
Number of Batteries Required
1
Battery Voltage (V)
18
Cordless / Corded
Cordless
Includes Battery
Battery Included
Tool Series
M18 FUEL(TM)
Description
Impact Wrench, Drive Size 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.