M18 FUEL 1/2" High Torque Impact Wrench w/ Friction Ring Kit, Hard Case Kit

  • Mfr # 2967-22

  • Zoro # G210080868


product price:  $506.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Max. Torque
1,500 ft-lb
Battery Capacity
(2) 5.0 Ah
Includes
(2) Batteries, Carrying Case, Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2967-22
Zoro #
G210080868
UPC #
045242601561
Country of Origin
Viet Nam

Dimensions

Drive Size
1/2 in
Overall Length
7 5/8 in
Head Width
3 1/8 in
Head Height
7 5/8 in
Head Length
7 5/8 in

Details

Voltage
18 V DC
Max. Torque
1,500 ft-lb
Battery Capacity
(2) 5.0 Ah
Includes
(2) Batteries, Carrying Case, Charger
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
2400
Free Speed
2,000 RPM
Fastening Torque
1,100 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Built-In Light
Yes
Explosive Environment Rated
No
Features
4-Mode DRIVE CONTROL(TM), AUTO-SHUTOFF(TM), Tri-LEDs
Actuation
Trigger
Standards
UL Listed
Impact Rated
Impact Rated
Retainer Type
Friction Ring
Housing Material
Aluminum
Charger Included
Yes
Battery Series
M18(TM) REDLITHIUM(TM)
Lock-Off Switch
No
Power to Weight Ratio
254.2 ft-lb./lb.
Breakaway Torque
1,500 ft-lb
Wireless Tool Tracking
No
Impact Sound Level
89dB to 100dB
Charger Model
23Y581
Handle Material
Plastic, Rubber Overmold
Tool Style
Full-Size
Reaction Bar
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Clutch Style
Impact
Battery Model No.
35GJ99
Drive Type
Standard
Case Included
Yes
Tool Weight
7.5 lb
Handle Type
Pistol Grip
Vibration Level
2.5 m/sq s
Packaging
Kit - (2) XC Batteries
Tool Series
M18 FUEL(TM)
Battery Manufacturing Model Number
48-11-1850R
Built-In Light Type
Individual Light(s)
Battery Platform
M18(TM)
No Load Speed
2,000 RPM
Throttle Type
Trigger
Includes Case
Case Included
Motor Type
Brushless
Speed Control
Variable
Anvil Style
Standard
Includes Reaction Bar
No Reaction Bar
Torque - Maximum
1,500 ft-lb
Number of Chargers Included
1
Battery Chemistry
Li-Ion
Includes Lock-Off Switch
No Lock-Off Switch
Charger Manufacturing Model Number
48-59-1812

Description

Impact Wrench Kit, Drive Size 1/2 in, Max. Torque 1,500 ft-lb, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Weight 7.5 lb, Clutch Style Impact, Features 4-Mode DRIVE CONTROL(TM), AUTO-SHUTOFF(TM), Tri-LEDs, Includes (2) Batteries, Carrying Case, Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.