Zoro Homepage

M18 FUEL 1/2" High Torque Impact Wrench w/ Friction Ring Protective Boot

  • Mfr # 49-16-2967

  • Zoro # G410080880


product price: $49.00
/ea

Key Features

For Use With
809JL5
Features
Flexible Material, Form Fitting
Drive Size
1/2 in
Number of Batteries Included
0
Cordless Tool Kit Contents
(1) Protective Boot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2967
Zoro #
G410080880
UPC #
045242763504
Country of Origin
Viet Nam

Dimensions

Drive Size
1/2 in
Overall Length
6 5/8 in
Width
3.36 in
Depth
3.73 in
Size
Fitted

Details

Item
Impact Wrench Boot
For Use With
809JL5
Features
Flexible Material, Form Fitting
Number of Batteries Included
0
Cordless Tool Kit Contents
(1) Protective Boot
Explosive Environment Rated
No
Charger Included
No
Tool Weight
0.3 lb
Housing Material
Rubber
Wireless Tool Tracking
No
Retainer Type
Friction Ring
Case Included
No
Impact Rated
Yes
Clutch Style
Impact
Material
Rubber
Application
Tool Protection
Color
Black
Compatible Product Type
Impact Wrench
Product Type
Tool Boot
Tool Series
M18 FUEL(TM)
Compatible Manufacturer Model Number
2967-20

Description

M18 FUEL 1/2" High Torque Impact Wrench w/ Friction Ring Protective Boot is for use with the M18 FUEL 1/2" High Torque Impact Wrench w/ Friction Ring (2967-20) only. This product provides a lightweight, durable solution that is meant to protect the tool and work surface. The durable rubber design will withstand corrosive materials commonly found in transportation maintenance environments. Not for use on or near live electrical circuits. Use on any other product may result in damage to the tool motor and may void the tool warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.