Shop MILWAUKEE TOOL

M18 FUEL 1/2 HT Impact +M18 XC5.0 Resist

  • Mfr # 2966-20, 48-11-1850R
  • Zoro # G323944118

product price: 
$
723.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Retainer Type
Pin Detent
Drive Type
Standard
7 Combo Manufacturing Model Number
2966-20, 48-11-1850R
Handle Type
Pistol Grip
Tool Weight
5.4 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2966-20, 48-11-1850R
Zoro #
G323944118
UPC #
045242601530
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Head Width
3 1/8 in
Overall Length
7 5/16 in
Wire Rope Length
7 5/16 in
Length
7 5/16 in
Fits Chest Size
4-Mode DRIVE CONTROL(TM), AUTO-SHUTOFF(TM), Tri-LEDs

Details

Retainer Type
Pin Detent
Drive Type
Standard
7 Combo Manufacturing Model Number
2966-20, 48-11-1850R
Item
Impact Wrench Kit
Handle Type
Pistol Grip
Tool Weight
5.4 lb
Built-In Light Type
Individual Light(s)
Drive Shape
Square
Battery Manufacturing Model Number
48-11-1850R
Speed Control
Variable
Battery Series
M18(TM) REDLITHIUM(TM)
Includes Lock-Off Switch
No Lock-Off Switch
Number of Speed Settings
4
Battery Capacity
5.0 Ah
No Load Speed
2,000 RPM
Battery Platform
M18(TM)
Voltage
18 V DC
Includes Case
Case Not Included
Throttle Type
Trigger
Anvil Style
Standard
Includes Battery
Battery Included
Number of Chargers Included
0
Includes Reaction Bar
No Reaction Bar
Clutch Style
Impact
Breakaway Torque
1,100 ft-lb
Power Source
Cordless
Torque - Maximum
1,100 ft-lb
Includes
(1) Bare Tool, (1) Battery
Handle Material
Plastic, Rubber Overmold
7 Combo Product Type
Battery
Impact Rated
Impact Rated
Tool Style
Full-Size
Standards
UL Listed
Motor Type
Brushless
Battery Chemistry
Li-Ion
Fastening Torque
900 ft-lb
Number of Batteries Included
1
Features
4-Mode DRIVE CONTROL(TM), AUTO-SHUTOFF(TM), Tri-LEDs
Tool Series
M18 FUEL(TM)
Housing Material
Aluminum
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity 5.0 Ah, Tool Weight 5.4 lb, Clutch Style Impact, Features 4-Mode DRIVE CONTROL(TM), AUTO-SHUTOFF(TM), Tri-LEDs, Includes (1) Bare Tool, (1) Battery

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.