Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 1/2" HTIW + 19PC Socket Set

  • Mfr # 2967-20, 49-66-7012

  • Zoro # G215482230


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Includes
Impact Socket Set
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2967-20, 49-66-7012
Zoro #
G215482230
UPC #
045242601554
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
7 5/8 in
Head Width
3 1/8 in
Head Length
7 5/8 in

Details

Voltage
18 V DC
Includes
Impact Socket Set
Number of Batteries Included
0
Power Source
Cordless
Fastening Torque
1,200 ft-lb
Number of Speed Settings
4
Features
4-Mode Drive Control
Impact Rated
Impact Rated
Wireless Tool Tracking
No
Breakaway Torque
1,600 ft-lb
Tool Weight
5.9 lb
Retainer Type
Friction Ring
Handle Type
Pistol Grip
Standards
cULus Listed, UL Listed
Clutch Style
Impact
Drive Type
Standard
Tool Series
M18 FUEL(TM)
Anvil Style
Standard
Built-In Light Type
Individual Light(s)
Tool Style
Full-Size
Includes Lock-Off Switch
No Lock-Off Switch
Speed Control
Variable
Battery Platform
M18(TM)
7 Combo Manufacturing Model Number
49-66-7012
Torque - Maximum
1,600 ft-lb
Drive Shape
Square
7 Combo Product Type
Impact Socket Set
Battery Chemistry
Li-Ion
Motor Type
Brushless
Product Badging
Auto Shut-Off
Includes Case
Case Not Included
Battery Series
M18(TM) REDLITHIUM(TM)
No Load Speed
2,000 RPM
Handle Material
Plastic, Rubber Overmold
Includes Reaction Bar
No Reaction Bar
Housing Material
Aluminum
Explosive Environment Rated
No
Number of Chargers Included
0
Throttle Type
Trigger

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 18 V DC, Handle Type Pistol Grip, Tool Weight 5.9 lb, Clutch Style Impact, Features 4-Mode Drive Control, Includes Impact Socket Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.