Zoro Homepage

M18 FUEL 1/2" HTIW + M18 FORGE XC8.0

  • Mfr # 2967-22, 48-11-1881

  • Zoro # G615890536


product price: $735.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Battery Capacity
(2) 5.0 Ah, (1) 8.0 Ah
Number of Batteries Included
3
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2967-22, 48-11-1881
Zoro #
G615890536
UPC #
045242601561
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
7 5/8 in
Head Length
7 5/8 in
Head Width
3 1/8 in

Details

Voltage
18 V DC
Battery Capacity
(2) 5.0 Ah, (1) 8.0 Ah
Number of Batteries Included
3
Power Source
Cordless
Fastening Torque
1,100 ft-lb
Number of Speed Settings
4
Standards
UL Listed
Tool Weight
7.5 lb
Handle Type
Pistol Grip
Clutch Style
Impact
Drive Type
Standard
Includes
Carrying Case
Impact Rated
Impact Rated
Wireless Tool Tracking
No
Features
4-Mode DRIVE CONTROL(TM), AUTO-SHUTOFF(TM), Tri-LEDs
Retainer Type
Friction Ring
Breakaway Torque
1,500 ft-lb
Charger Manufacturing Model Number
48-59-1812
Handle Material
Plastic, Rubber Overmold
Explosive Environment Rated
No
Battery Platform
M18(TM)
Battery Manufacturing Model Number
48-11-1850, 48-11-1881
Motor Type
Brushless
Tool Style
Full-Size
Number of Chargers Included
1
Includes Reaction Bar
No Reaction Bar
Housing Material
Aluminum
Drive Shape
Square
Torque - Maximum
1,500 ft-lb
Battery Chemistry
Li-Ion
Includes Lock-Off Switch
No Lock-Off Switch
Built-In Light Type
Individual Light(s)
Battery Series
M18(TM) REDLITHIUM(TM) FORGE(TM)
Includes Case
Case Included
Tool Series
M18 FUEL(TM)
No Load Speed
2,000 RPM
Speed Control
Variable
Anvil Style
Standard
Throttle Type
Trigger

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, (1) 8.0 Ah, Tool Weight 7.5 lb, Clutch Style Impact, Features 4-Mode DRIVE CONTROL(TM), AUTO-SHUTOFF(TM), Tri-LEDs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.