Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 1/2" HTIW +M18 HO XC6.0 Battery

  • Mfr # 2967-20, 48-11-1865

  • Zoro # G915890496


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Battery Capacity
(1) 6.0 Ah
Number of Batteries Included
1
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2967-20, 48-11-1865
Zoro #
G915890496
UPC #
045242601554
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
7 5/8 in
Head Width
3 1/8 in
Head Length
7 5/8 in

Details

Voltage
18 V DC
Battery Capacity
(1) 6.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Fastening Torque
1,200 ft-lb
Number of Speed Settings
4
Features
4-Mode DRIVE CONTROL(TM), AUTO-SHUTOFF(TM), Tri-LEDs
Drive Type
Standard
Retainer Type
Friction Ring
Standards
cULus Listed, UL Listed
Impact Rated
Impact Rated
Tool Weight
5.9 lb
Clutch Style
Impact
Wireless Tool Tracking
Yes
Breakaway Torque
1,600 ft-lb
Handle Type
Pistol Grip
Battery Series
M18(TM) REDLITHIUM(TM)
Tool Series
M18 FUEL(TM)
Number of Chargers Included
0
Includes Case
Case Not Included
Explosive Environment Rated
No
Built-In Light Type
Individual Light(s)
Includes Reaction Bar
No Reaction Bar
Battery Chemistry
Li-Ion
Includes Lock-Off Switch
No Lock-Off Switch
Torque - Maximum
1,600 ft-lb
Housing Material
Aluminum
Motor Type
Brushless
Battery Platform
M18(TM)
Tool Style
Full-Size
Handle Material
Plastic, Rubber Overmold
Drive Shape
Square
Battery Manufacturing Model Number
48-11-1865
Speed Control
Variable
Throttle Type
Trigger
Product Badging
Auto Shut-Off
No Load Speed
2,000 RPM
Anvil Style
Standard

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity (1) 6.0 Ah, Tool Weight 5.9 lb, Clutch Style Impact, Features 4-Mode DRIVE CONTROL(TM), AUTO-SHUTOFF(TM), Tri-LEDs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.