M18 FUEL 1/2" HTIW + M18 Tower Light
Mfr # 2967-22, 2131-20
Zoro # G515890520
product price: $748.00
/ea
Free Shipping & Returns
Key Features
Voltage
18 V DC
Drive Size
1/2 in
Battery Capacity
(2) 5.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2967-22, 2131-20
Zoro #
G515890520
UPC #
045242601561
Country of Origin
Multiple
Dimensions
Drive Size
1/2 in
Overall Length
7 5/8 in
Head Length
7 5/8 in
Head Width
3 1/8 in
Description
Impact Wrench Kit, Drive Size 1/2 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Weight 7.5 lb, Clutch Style Impact, Features 4-Mode DRIVE CONTROL(TM), AUTO-SHUTOFF(TM), Tri-LEDs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.