Shop MILWAUKEE TOOL
See all product information
Create Account
M18 FUEL 1/2" HTIW w/ ONE-KEY, Friction Ring Kit + MX FUEL Sewer Drum Machine POWERTREDZ Cable Kit
- Mfr # MXF501-1CP, 2863-22R
- Zoro # G010440992
product price:Â
$
5,607.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Height
47 in
Width
22 in
Length
32-1/2 in
Standards
UL Compliant
Features
Rust Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MXF501-1CP, 2863-22R
- Zoro #
- G010440992
- UPC #
- 045242558506
- Country of Origin
- Viet Nam
Dimensions
- Height
- 47 in
- Width
- 22 in
- Length
- 32-1/2 in
- Minimum Pipe Diameter
- 3 in
- Cable Length (ft)
- 5 ft
- Cable Size
- 3/4 in
- Maximum Pipe Diameter
- 8 in
Details
- Standards
- UL Compliant
- Item
- Sewer Machine and Impact Wrench Kit
- Features
- Rust Resistant
- Material
- HDPE, PP, Aluminum, Steel
- Includes
- Anchor Cable, CP203 Battery Pack, Charger
- Number of Wheels
- 2
- Maximum Travel Distance (ft)
- 200
- Engine Type
- Electric
- Starting System
- Electric Starter
Description
Sewer Machine and Impact Wrench Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.