Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 FUEL 1/2" I 2755-22

M18 FUEL 1/2" I (Discontinued)

  • Mfr # 2755-22
  • Zoro # G803161158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2755-22
Zoro #
G803161158
UPC #
45242363902
Country of Origin
Unknown

Dimensions

Impact Wrench Drive Size
1/2 in

Details

Includes
Charger, 2 x Batteries
Color
Red, Black
Battery Composition
Lithium-Ion (Li-ion)
Power Source
Electric - Cordless
Impacts per Minute
3200
Cordless / Corded
Cordless
Battery Voltage
18V
Battery Ampere-hour
5 Ah
Maximum Torque
220 ft-lbs
Maximum RPM
2500

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.