Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 1/2" Impact + M18 XC5.0 Kit

  • Mfr # 2962-20, 48-59-1850

  • Zoro # G116293416


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Battery Capacity
(1) 5.0 Ah
Number of Batteries Included
1
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2962-20, 48-59-1850
Zoro #
G116293416
UPC #
045242568925
Country of Origin
Viet Nam

Dimensions

Drive Size
1/2 in
Overall Length
6 in
Head Width
2 3/4 in

Details

Voltage
18 V DC
Battery Capacity
(1) 5.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Fastening Torque
550 ft-lb
Number of Speed Settings
4
Includes
(1) Battery, (1) Charger
Handle Type
Pistol Grip
Retainer Type
Friction Ring
Standards
ASME, UL Listed
Drive Type
Standard
Wireless Tool Tracking
No
Impact Rated
Impact Rated
Breakaway Torque
650 ft-lb
Tool Weight
3.5 lb
Features
4-Mode Drive Control, Bolt Removal Control, LED Light, Redlink Plus(TM) Intelligence
Clutch Style
Impact
Tool Series
M18 FUEL(TM)
Built-In Light Type
Individual Light(s)
Battery Platform
M18(TM)
Battery Manufacturing Model Number
48-11-1850
Torque - Maximum
650 ft-lb
Speed Control
Variable
Throttle Type
Trigger
Drive Shape
Square
Tool Style
Compact
Anvil Style
Standard
Number of Chargers Included
1
Battery Series
M18(TM) REDLITHIUM(TM)
No Load Speed
2,575 RPM
Product Badging
Auto Shut-Off
Charger Manufacturing Model Number
48-59-1812
Green Environmental Attribute
Product is Rechargeable
Battery Chemistry
Li-Ion
Includes Reaction Bar
No Reaction Bar
Handle Material
Rubber Overmold
Includes Case
Case Not Included
Motor Type
Brushless

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity (1) 5.0 Ah, Tool Weight 3.5 lb, Clutch Style Impact, Features 4-Mode Drive Control, Bolt Removal Control, LED Light, Redlink Plus(TM) Intelligence, Includes (1) Battery, (1) Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.