M18 FUEL 1/2 in. Compact Impact Wrench with Pin Detent (Tool Only)

  • Mfr # 2855P-20

  • Zoro # G600690134


product price: $249.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
3,500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2855P-20
Zoro #
G600690134
UPC #
045242568888
Country of Origin
Viet Nam

Dimensions

Drive Size
1/2 in
Overall Length
4 7/8 in
Head Width
2 1/2 in

Details

Voltage
18 V DC
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
3,500
Free Speed
2,400 RPM
Fastening Torque
250 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Case Included
No
Wireless Tool Tracking
No
Built-In Light
Yes
Standards
UL Listed
Tool Style
Compact
Retainer Type
Pin Detent
Handle Type
Pistol Grip
Actuation
Trigger
Clutch Style
Impact
Cordless Tool Kit Contents
(1) Bare Tool
Series
M18 FUEL
Power to Weight Ratio
104.2 ft-lb/lb
Battery Series
M18(TM) REDLITHIUM(TM)
Impact Rated
Impact Rated
Features
4-Mode Drive Control, Auto Shut Off Control, Bolt Removal Control, LED Light, Redlink Plus(TM) Intelligence
Reaction Bar
No
Charger Included
No
Green Environmental Attribute
Product is Rechargeable
Tool Weight
2.4 lb
Breakaway Torque
250 ft-lb
Shop By
New Products
Anvil Type
Pin Detent
Includes Case
Case Not Included
Number of Chargers Included
0
Throttle Type
Trigger
Speed Control
Variable
Battery Platform
M18(TM)
Anvil Style
Standard
No Load Speed
2,400 RPM
Drive Shape
Square
Motor Type
Brushless
Built-In Light Type
Individual Light(s)
Battery Chemistry
Li-Ion
Torque - Maximum
250 ft-lb
Tool Series
M18 FUEL(TM)
Includes Reaction Bar
No Reaction Bar

Description

M18 FUEL 1/2" Compact Impact Wrench w/ Pin Detent is the most compact in its class, delivering you more power, the most access in tight spaces at only 4.9" in length, and maximum workspace visibility. This cordless impact wrench features a POWERSTATE Brushless motor that generates up to 250 ft-lbs of fastening and nut-busting torque, providing you with the power required for installation and removal, even in confined spaces. The MILWAUKEE 1/2" impact wrench has tri-LEDs that surround the anvil to deliver brighter light with fewer shadows. 4-Mode DRIVE CONTROL offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF control applies no more than 20 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. REDLINK PLUS Intelligence electronics make these controls possible while ensuring maximum performance, protecting the tool against overloads, over-heating, and over-discharge. The M18 REDLITHIUM battery pack (not included) fits M18 tools, delivering more work per charge and more work over the life of the pack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.